Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupler Plug

3.67 (3)
Caution
Not for water
Mounting Screw Size
G1/4
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Material (O-Rings)
Nitrile rubber (NBR)
Dimensions H1 (mm)
17(HEX)
Dimension d (phi mm)
6
Dimension T
G1/4
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
15
Screw Diameter
G1/4(PF1/4)
Dimensions L (mm)
28
Operating Temperature Range (deg C)
-20 to 80
Weight (g)
17.5
Size
phi6.5xphi10
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-02PFF 47309017 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:54:03
Satisfied
This review is about item#47309017.
Connect to air tool
5
From Japan
On 2015-10-05 17:06:28
There is no particular problem and it can be used normally.
This review is about item#47309017.
The worst size did not suit
1
From Japan
On 2015-06-29 21:20:15
The worst size did not suit
This review is about item#47309017.

Related Products