Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupler Plug

Caution
Not for water
Hose Dimension (inch)
41643
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Dimension T (phi mm)
8.5
Material (O-Rings)
Nitrile rubber (NBR)
Dimension d1(phi mm)
5
Dimension d (phi mm)
6
Dimension L2 (mm)
30
Dimension D (phi mm)
12
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
15
Dimensions L (mm)
51
Operating Temperature Range (deg C)
-20 to 80
Weight (g)
16
Size
41643
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-02PH 47309026 2.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products