Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupler Socket

4.60 (5)
Caution
Not for water
Mounting Screw Size
R1/4
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Material (O-Rings)
Nitrile rubber (NBR)
Dimension d (phi mm)
7
Dimension D (phi mm)
19.5
Dimension T
Rc1/4
Maximum Working Pressure (MPa)
1
Screw Diameter
Rc1/4
Dimension H (mm)
17(HEX)
Dimensions L (mm)
47.5
Operating Temperature Range (deg C)
-20 to 80
Weight (g)
56
Size
Rc1/4
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-02SF 47309035 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To the joint of the air tool
5
From Japan
On 2017-10-19 22:32:18
Although it is reasonable, it is comparable to the first-class maker products.
This review is about item#47309035.
For repair
5
From Japan
On 2016-05-30 10:46:23
There is no problem with the product.
This review is about item#47309035.
Air tools in general
5
From Japan
On 2016-03-12 17:53:06
No big difference with other manufacturers No problem
This review is about item#47309035.
Automotive painting
5
From Japan
On 2015-05-03 23:44:50
There is no problem at all with texture operation Next time is also available.
This review is about item#47309035.
Air Coupler
3
From Japan
On 2014-11-15 16:12:35
no problem
This review is about item#47309035.

Related Products