Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupler Socket

Caution
Not for water
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Dimension T (phi mm)
8
Mounting Size
(Hose) 4-inch
Material (O-Rings)
Nitrile rubber (NBR)
Dimension d (phi mm)
5
Dimention D1 (phimm)
8.5
Dimension D (phi mm)
19.5
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
30
Dimension H (mm)
17(HEX)
Dimensions L (mm)
67
Operating Temperature Range (deg C)
-20 to 80
Weight (g)
56
Size
41643
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-02SH 47309044 7.99 SGD
In stock
ADD TO CART

Related Products