Buy more than* S$200* and get FREE SHIPPING

Quick Coupler Socket

5.00 (2)
Caution
Not for water
Mounting Screw Size
Rc1/4
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Material (O-Rings)
Nitrile rubber (NBR)
Dimension d (phi mm)
7
Dimension D (phi mm)
19.5
Dimension T
R1/4
Maximum Working Pressure (MPa)
1
Screw Diameter
R1/4
Dimension H (mm)
17(HEX)
Dimensions L (mm)
50
Operating Temperature Range (deg C)
-20 to 80
Weight (g)
57
Size
phi6.5xphi10
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-02SM 47309053 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of air tool
5
From Japan
On 2018-03-21 22:41:36
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#47309053.
Air piping
5
From Japan
On 2017-04-24 08:27:14
There is no change from other manufacturers. It is compact, it does not get in the way of being easy to use.
This review is about item#47309053.

Related Products