Buy more than* S$200* and get FREE SHIPPING

EVA Boots

4.10 (10)
Standard Weight (g/1 leg)
About 325 (L size), About 325 (L size)
Length (cm)
36, 36
Color
black, Black
Material
EVA, EVA
...see all>
Product Options
ADD TO CART
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(24.5-25), M(24.5 to 25) M (24.5 to 25.0cm) 1Pair 1 No.6250 47324401 54.94 SGD
In stock
LL(26.5-27), LL(26.5 to 27) LL (26.5 to 27.0cm) 1Pair 1 No.6250 47324426 54.94 SGD
In stock
L(25.5-26), L(25.5 to 26) L (25.5 to 26.0cm) 1Pair 1 No.6250 47324417 54.94 SGD
In stock
3L(27.5-28), 3L(27.5 to 28) 3L (27.5 to 28.0cm) 1Pair 1 No.6250 47324435 54.94 SGD
Shipped after 2017-12-20
S(23.5-24), S(23.5 to 24) S (23.5 to 24.0cm) 1Pair 1 No.6250 47324392 54.94 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Garden cleaning
2
From Japan
On 2017-09-22 21:10:26
It was light and nice, but the insoles soon became terrible. I have to buy substitute. Simultaneously with washing insole, wash and boots boots, boots deformed, wearing and taking off became serious. It seems better not to apply much to direct sunlight.
Outdoor festival bike
1
From Japan
On 2017-08-01 12:29:46
We used it when we went bike to the festival of rain. First of all, the silhouette is special and the vertical thickness of the ankle - footwear section is very thick. It is a look different from other boots as you can see immediately. I wonder why I became such a form. I feel an act on how to take pictures of products. The hem of the rain pants for motorcycles is generally made larger, but it was patspats. Also looks good on the look surface. I usually purchased LL at 27 cm, but there is no fit because the overall making is rough. I played an unintended gear down on the bike and slipped. I am very tired even if I walk. I returned home after sunny so I threw it away. Next time I will try to make boots of wild birds etc.
Field work
5
From Japan
On 2017-06-12 09:29:05
It is light and easy to carry. If you do not buy according to the size of your feet, you may get tired.
This review is about item#47324417.
Agriculture
5
From Japan
On 2017-05-06 14:29:54
I can not touch my feet because it is light. After that, I will look at the state of durability.
This review is about item#47324435.
When fishing
4
From Japan
On 2016-08-12 21:16:04
I was surprised very lightly. However, when we rowed in the grass, I pierced the hard grass and a hole opened in the side. I think that it is a very good boots if it is normal usage. I wanted to walk in the snow.
This review is about item#47324426.
For garden cleaning, car wash
5
From Japan
On 2016-05-18 22:40:36
I made it this from the evaluation that the mouth is wide. There is no problem because there is also a light insoles.
This review is about item#47324426.
Outdoor work in general
5
From Japan
On 2015-08-19 08:41:14
Because it was lightweight, there was anxiety about strength, but no problem. I am saved from fatigue during long working hours.
This review is about item#47324417.
Mowing, snow shaving
4
From Japan
On 2015-08-11 14:38:22
I think that EVA material boots will become the mainstream of the future, but I have purchased this product because there is no choice. I feel slightly harder than rubber. I am expecting durability.
This review is about item#47324401.
Farm work
5
From Japan
On 2014-12-12 21:26:29
Ultra lightweight and easy to dry even after easy washing
This review is about item#47324417.
Agriculture
5
From Japan
On 2014-12-03 10:17:28
It is light and warm because the material of the cylinder is not rubber type. Length is shorter than photograph, so let's check actual value. I usually wear sneaker size 26 cm, but it was perfect with 25.5 to 26 boots. Since the bottom is rubber, there are grips against the wet ground compared to a type that is not so. It seems to be weak for such as inserting. There is no durability such as tear from the cheap boots.
This review is about item#47324417.

Related Products