Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers 6546

Material (toe core)
Steel
Height (cm)
12(26.5cm)
Foot Width
4E
Standard Weight (g/1 leg)
450(26cm)
Material (Sole)
Gum
Material (Skin)
Leather
Size (cm)
25
Color
Black Red
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.6546 47324593 -
Discontinued
[x]
ADD TO CART