Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TS Screw Cap White

4.24 (17)
Color
White
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Nominal Designation Compatible Hole Diameter (mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Compatible Hole Diameter (mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
diameter 6 6 13 6.5 1.7 1Pack(24PC) 1 M6 42928925 4.99 SGD
In stock
diameter 25 25 30 7 2 1Pack(7PC) 1 M25 42178001 4.99 SGD
In stock
diameter 10 10 12.7 6.3 1.5 1Pack(22PC) 1 M10 42928943 4.99 SGD
In stock
diameter 8 8 13 6.1 1.6 1Pack(22PC) 1 M8 42928934 4.99 SGD
In stock
diameter 5 5 12.5 5 1.2 1Pack(24PC) 1 M5 42928916 4.99 SGD
In stock
phi15 15 17.3 5.8 1.8 1Pack(13PC) 1 M15 42177983 4.99 SGD
In stock
phi20 20 23 6 2 1Pack(10PC) 1 M20 42177992 4.99 SGD
In stock
phi12 12 17 6 2 1Pack(18PC) 1 M12 42928952 4.99 SGD
In stock
phi4 4 10.5 5.6 1.2 1Pack(24PC) 1 M4 42928882 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Screw hidden in the mirror of the bath
1
From Japan
On 2018-03-09 14:50:24
There was a place where size indication was unknown, I also bought M25, but after all I bought two kinds, but it did not fit. Although I also reviewed the return, I am looking for the next one, half of amateur I am unable to read the size of the explanatory drawings.
This review is about item#42177983.
Pipe end
4
From Japan
On 2018-03-07 11:49:39
It is good if there is a color that fits stainless steel! It is good if there is vapor deposition plating or the like and it is better if the place to insert is longer
This review is about item#42928943.
Filling of caulking holes in an umbrella of downlight (NNN 61517 WK)
4
From Japan
On 2017-12-02 15:15:43
Purchase hole diameter φ 5 mm white. Because the protrusion of the stopper is large, it was pushed slightly strongly into the hole of 5 mm. Molded scrap turned to the back side was out. It can be installed securely. The front side of the umbrella has small scratches and dents, but it is not understood if you do not see it nearby. The periphery of the umbrella is uneven, not a beautiful finish. It is a level not understood if it is the same color as the blindfold background. Functionally it does not matter, low prices are happy.
This review is about item#42928916.
Pipe end filling
4
From Japan
On 2017-10-30 14:50:41
Although it can be used without problems. We strongly request setting of M15 size black
This review is about item#42177983.
Used to hide a hole in a pipe
4
From Japan
On 2017-09-01 15:26:37
Especially it can be used without problems I think whether it is good if it is thick if it is possible if it is possible a little more
This review is about item#42177983.
Car repair
5
From Japan
On 2017-05-21 16:50:22
I used it to close the hole after detaching the license plate base which was made for the front bumper of the Mazda Roadster NB8C.
This review is about item#42928925.
Bumper filling
3
From Japan
On 2017-04-30 22:20:05
It is used for filling out the number frame of NA Roadster. Blow Mitchacron, paint on the body color and blow clear and fit. Since the base is white, it is well colored and there is no peeling due to Mitcheron.
This review is about item#42928952.
Hole scarcity after parts removal
4
From Japan
On 2017-03-20 16:55:40
Purchased to fill the hole where parts were removed by modifying the control panel. Since the hole diameter was 19 mm, I put it in the "barrel" part and pushed it in, but it is stable. I think that it would be better if the number of varieties increases.
This review is about item#42177992.
The surface is also beautiful and glossy.
5
From Japan
On 2016-07-11 20:18:59
It is also beautiful as a cosmetic cap, fits nicely without gaps. Weather resistance may not exist.
This review is about item#42928943.
Hidden unit hole of unit bus
5
From Japan
On 2016-06-23 18:07:04
Caps on the ceiling and hidden hidden holes clean
This review is about item#42177983.

Related Products