Buy more than* S$200* and get FREE SHIPPING

PE Plug Cap

Compatible Hole Diameter (mm)
12
Dimension A (mm phi)
17
Dimensions C (mm)
6
Dimensions B (mm)
2
Nominal Designation
phi12
Color
Light gray
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(18PC) 1 M12 42928907 4.99 SGD
In stock
ADD TO CART

Related Products