Buy more than* S$200* and get FREE SHIPPING

Vacuum Pump

4.00 (1)
Purpose
Solder suction, adsorption of the screws and threads
Rated Voltage
AC100V
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Body Weight (kg) Rated Frequency (Hz) Discharged Air Volume (L/min) Power Consumption (W) Lead Length (mm) Current (A) Service Life (hours) Insulation Class Rating Time Discharge Outlet Diameter (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Body Weight (kg) Rated Frequency (Hz) Discharged Air Volume (L/min) Power Consumption (W) Lead Length (mm) Current (A) Service Life (hours) Insulation Class Rating Time Discharge Outlet Diameter (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68Lx84W 3 50/60combined 40 60/56 265+/-20 1.4/1.5 10000 Coil/Eorequivalent Continuity Rc1/4(PT1/4) 104x176x138   1PC 1 VP0625 47339765 599.99 SGD
Shipped after 2018-03-05
280Lx130W - 60 dedicated Series piping: 25, parallel piping: 50 125 150+/-15 4.5 6000 Coil / B or equivalent Continuity Rc1 / 4 (PT1 / 4) (2 places) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VP0660X2-A2 47339817 1,229.99 SGD
Shipped after 2018-03-05
102Lx130W 4.55 For both 50 and 60 60 95 150+/-15 2.4/2.7 10000 Coil / B or equivalent Continuity Rc1/4(PT1/4) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VP0940 47339792 689.99 SGD
Shipped after 2018-03-05
48Lx62W 2.3 For both 50 and 60 3 15/14 200+/-15 0.35/0.3 3000 Coil / E or equivalent 60 minutes Outer diameter phi6 hose nipple 75x91.5x90   1PC 1 VP0140 47339731 289.99 SGD
Shipped after 2018-03-05
280Lx130W - 50 dedicated Series piping: 25, parallel piping: 50 100 150+/-15 3.8 6000 Coil / B or equivalent Continuity Rc1 / 4 (PT1 / 4) (2 places) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VP0660X2-A1 47339801 1,239.99 SGD
Shipped after 2018-03-05
102Lx130W 5 50 dedicated 25 60 150+/-15 2.0 6000 Coil / B or equivalent Continuity Rc1/4(PT1/4) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VP0660-A1 47339774 649.99 SGD
Shipped after 2018-03-05
48Lx62W 0.7 For both 50 and 60 7 15/14 200+/-15 0.35/0.3 3000 Coil / E or equivalent Continuity Outer diameter phi6 hose nipple 75x91.5x90   1PC 1 VP0125 47339722 279.99 SGD
Shipped after 2018-02-26
85Lx88W 2.2 For both 50 and 60 - 35/34 300+/-15 0.84/0.96 10000 Coil / E or equivalent Continuity Rc1/4(PT1/4) 104x148x130.5   1PC 1 VP0450 47339756 469.99 SGD
Shipped after 2018-02-26
68Lx84W 2.3 For both 50 and 60 25 39 200+/-15 1.1/1.0 3000 Coil / B or equivalent Continuity Rc1/4(PT1/4) 104x161x122   1PC 1 VP0435A 47339747 559.99 SGD
Shipped after 2018-03-05
102Lx130W 4.9 60dedicated 25 70 150+/-15 2.2 6000 Coil/Borequivalent Continuity Rc1/4(PT1/4) -   1PC 1 VP0660-A2 47339783 659.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
FRP defoaming machine
4
From Japan
On 2013-03-08 10:47:56
It is a pump that can be used for a long time by making it robust. The vacuum degree has performance as per the catalog value. Since the piston reciprocates at the power frequency, the noise is concerned. For those who want a quiet environment it is better to prepare a box for noise shielding. It is good for incorporating into the equipment because it has rubber vibration isolator.
This review is about item#47339756.

Related Products