Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Pump-Compressor

4.00 (3)
Rated Voltage
AC100V
...see all>
Product Options
ADD TO CART
Discharged Air Volume (L/min) Operating Pressure Range (MPa) Lead Length (mm) Rated Pressure (MPa) Service Life (hours) Power Consumption (W) Insulation Class Current (A) Rating Time Discharge Outlet Diameter (mm) Ultimate Vacuum (kPa) Maximum Pressure (MPa) Mounting Dimensions (mm) Body Weight (kg) Suction Port Dimensions (mm) Rated Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharged Air Volume (L/min) Operating Pressure Range (MPa) Lead Length (mm) Rated Pressure (MPa) Service Life (hours) Power Consumption (W) Insulation Class Current (A) Rating Time Discharge Outlet Diameter (mm) Ultimate Vacuum (kPa) Maximum Pressure (MPa) Mounting Dimensions (mm) Body Weight (kg) Suction Port Dimensions (mm) Rated Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -18.7 to 0.018 200+/-15 0.01 5000 - Coil / B species 0.24/0.22 60 minutes Outer diameter phi7.5 -18.7 0.018 66LX100W 0.82 - For both 50 and 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VC0101-A1 47340002 259.99 SGD
Shipped after 2018-06-29
- -24 to 0.02 300+/-20 0.005 5000 - Coil / B species 0.34/0.32 60 minutes Outer diameter phi7.5 -24 0.026 66LX100W 0.83 - For both 50 and 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VC0101S-A1 47340011 259.99 SGD
Shipped after 2018-07-02
25 -21.3 to 0.02 200+/-15 0.01 10000 25/24 Coil / B species 0.62/0.59 Continuity Outer diameter phi8.5 (2 places) -21.3 0.02 100LX85W 1.8 - For both 50 and 60   1PC 1 VC0301-A1 47340036 289.99 SGD
Shipped after 2018-07-02
6 -14.7 to 0.016 300+/-20 0.004 5000 6 Coil / E species 0.12/0.10 Continuity Outer diameter phi6 -14.7 0.016 72LX70W 0.45 - For both 50 and 60   1PC 1 VC0100-A1 47339993 189.99 SGD
In stock
20 -18.7 to 0.018 300+/-20 0.01 10000 21 Coil / E species 0.68/0.62 Continuity Outer diameter phi8.5 -18.7 0.018 56LX125W 1.7 - For both 50 and 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VC0201B-A1 47340045 289.99 SGD
Shipped after 2018-07-02
20 -18.7 to 0.018 200+/-15 0.01 10000 19/18 Coil / E species 0.52/0.46 Continuity Outer diameter phi8.5 (2 places) -18.7 0.018 100LX85W 1.8 - For both 50 and 60   1PC 1 VC0201-A1 47340027 289.99 SGD
Shipped after 2018-07-02
25 -21.3 to 0.02 300+/-20 0.01 10000 27 ClassB 0.94/0.84 Continuity Outerdiameterphi8.5 -21.3 0.02 56LX125W 1.7 Outerdiameterphi10.5 50/60combined   1PC 1 VC0301B-A1 47340054 289.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At the time of vacuum packaging
5
From Japan
On 2016-11-03 18:01:16
Although I am using a simple vacuum packing apparatus, since the vacuum can not be subtracted anymore, it is used like a vacuum booster (pulled in parallel)
This review is about item#47339993.
Auxiliary pump of vacuum packing machine
2
From Japan
On 2016-09-04 13:28:51
Is it a mistake in selection? Vacuum is disappointing
This review is about item#47339993.
Currently under construction parts
5
From Japan
On 2016-01-11 20:16:31
Purchased as a part of a machine. It was the best in terms of delivery time and price.
This review is about item#47339993.

Related Products