Buy more than* S$200* and get FREE SHIPPING

DC Drive Vacuum Pump Double As A Compressor

4.00 (2)
...see all>
Product Options
ADD TO CART
Discharge Outlet Diameter (mm) Ultimate Vacuum (kPa) Maximum Pressure (MPa) Mounting Dimensions (mm) Maximum Current (A) Body Weight (kg) Suction Port Dimensions (mm) Rated Voltage Discharged Air Volume (L/min) Service Life (hours) Insulation Class Rating Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Outlet Diameter (mm) Ultimate Vacuum (kPa) Maximum Pressure (MPa) Mounting Dimensions (mm) Maximum Current (A) Body Weight (kg) Suction Port Dimensions (mm) Rated Voltage Discharged Air Volume (L/min) Service Life (hours) Insulation Class Rating Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outerdiameterphi6 -66.6 0.15 50LX30W 0.6 0.3 Outerdiameterphi6 DC24V 7.5 (MTTF)5000 Coil/Aorequivalent Continuity   1PC 1 DP0110-Y1 47340194 279.90 SGD
Shipped after 2017-11-24
Outerdiameterphi5 -53.3 0.05 52LX36W 0.5 0.19 Outerdiameterphi5 DC12V 4 500 Coil/Eorequivalent Continuity   1PC 1 DP0140-X1 47340124 139.90 SGD
Shipped after 2017-11-24
Outer diameter phi6 -66.6 0.15 50LX30W 1.4 0.3 - DC12V 7.5 (MTTF)5000 Coil / A or equivalent Continuity   1PC 1 DP0110-X3 47340203 339.90 SGD
Shipped after 2017-12-05
Outer diameter phi6 -26.7 0.045 50LX30W 0.5 0.25 - DC24V 7 5000 Coil / E or equivalent Continuity *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DP0102S-Y1 47340142 289.90 SGD
Shipped after 2017-12-05
Outer diameter phi6 -66.6 0.15 50LX30W 1.2 0.3 - DC12V 7.5 (MTTF)5000 Coil / A or equivalent Continuity   1PC 1 DP0110-X1 47340185 279.90 SGD
Shipped after 2017-11-24
Outer diameter phi6 -26.7 0.045 50LX30W 0.7 0.25 - DC12V 5 5000 Coil / E or equivalent Continuity   1PC 1 DP0102-X1 47340133 249.90 SGD
Shipped after 2017-11-30
Outer diameter diameter 3 -33.3 0.03 32LX32.5W 0.5 0.08 Outer diameter diameter 3 DC12V 2.5 200 Coil / E species equivalent Continuity   1PC 1 DP0125-X1 47340115 63.34 SGD
Shipped after 2017-11-24
Outer diameter phi5 -66.6 0.25 42LX24.5W 0.95 0.36 - DC24V 2.8 1000 Coil / E or equivalent Half an hour *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DP0105-Y1 47340176 199.90 SGD
Shipped after 2017-12-05
Outer diameter phi6 -50.7 0.08 50LX30W 0.7 0.25 - DC12V 4 3000 Coil / E or equivalent Continuity *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DP0102H-X1 47340151 289.90 SGD
Shipped after 2017-11-30
Outer diameter phi5 -66.6 0.25 42LX24.5W 1.9 0.36 - DC12V 2.8 1000 Coil / E or equivalent Half an hour   1PC 1 DP0105-X1 47340167 179.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Aspiration of gas air
4
From Japan
On 2017-04-07 20:11:28
The vibration sound was smaller than I thought, the usability was good, but the air volume as expected did not come out.
This review is about item#47340124.
Suction of workpiece
4
From Japan
On 2016-09-17 16:55:30
· Since the movable part is exposed, you should attach the cover by default. · Since the tube insertion port is 3 mm, it is easy to break. I thought that it would be better to correspond to the inner diameter of the tube one step higher.
This review is about item#47340115.

Related Products