Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Bulb Popular Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
40000
Connector
E26
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Power Consumption (W) Cycle(Hz) Weight (g) Brightness Light Color Dimension (Length L x Width W) (mm) Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Cycle(Hz) Weight (g) Brightness Light Color Dimension (Length L x Width W) (mm) Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.8 - 146 40W light bulb-shaped equivalent Bulb color - 2800 - 500 0.115 1PC 1 LDA7L-H-T3 47341996 -
Discontinued
[x]
6.6 50/60 shared 146 40W equivalent bulb-shaped Daylight color 101x maximum 60 6500 80 500 0.113 1PC 1 LDA7D-H-T3 47342005 -
Discontinued
[x]
4.3 50/60 shared 86 30W equivalent bulb-shaped Daylight color 101x maximum 55 6500 80 325 0.075 1PC 1 LDA4D-H-T3 47341987 -
Discontinued
[x]
4.6 50/60 shared 86 30W equivalent bulb-shaped Bulb color 101x maximum 55 2800 80 325 0.08 1PC 1 LDA5L-H-T3 47341971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for lighting the aisle
5
From Japan
On 2014-09-01 10:46:09
I am satisfied because the surface temperature is not high and energy saving.
This review is about item#47341971.

Related Products