Buy more than* S$200* and get FREE SHIPPING

Bike Light

Caution
Since there is risk of damage to eyes, never look into light directly at close range. This product is rain-proof. But do not use in water nor spot strong water flows. Use as support light(safety light) with other headlight. Lighting hors is calculated under general using condition. It differs depends on battery function and temperature.
Compatible Diameter (mm)
22-32 diameter
Lighting System
3 mode (Full / eco / flashing)
Luminescent Color
White
Accessories
Trial battery (CR2032x2)
...see all
Product Options
ADD TO CART
Lighting Time Brightness Battery Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting Time Brightness Battery Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full 120h / Eco-145h / 180h flashing 60000mcdx2 pieces Lithium button battery (CR2032x2) (Excluding projections) 40x27x13 (Including battery) 15 Black 1PC 1 3651 47834701 -
Discontinued
[x]
Full 120h / Eco-145h / flashing 180h Two 60000mcd x Lithium button battery (CR2032 x 2) - 15(include battery) Green 1PC 1 3653 47834735 15.35 SGD
Shipped after 2017-10-02
Full 120h / Eco-145h / flashing 180h Two 60000mcd x Lithium button battery (CR2032 x 2) - 15(include battery) Red 1PC 1 3652 47834726 15.35 SGD
Shipped after 2017-10-02
Full 120h / Eco-145h / flashing 180h Two 60000mcd x Lithium button battery (CR2032 x 2) - 15(include battery) White 1PC 1 3654 47834717 15.35 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products