Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D (mm) Dimension d (mm) Length Tolerance (mm) Dimensions L (mm) Inner Diameter Tolerance (mm) Weight (kg) Standard Load Rating Co (N) Type Standard Load Rating C (N) Ball Row Number Dimensions w (mm) Dimension D0 (mm) Outer Diameter Tolerance (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension d (mm) Length Tolerance (mm) Dimensions L (mm) Inner Diameter Tolerance (mm) Weight (kg) Standard Load Rating Co (N) Type Standard Load Rating C (N) Ball Row Number Dimensions w (mm) Dimension D0 (mm) Outer Diameter Tolerance (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 10 0-0.2 29 0-0.0009 - 430 - 532 4 1.3 18.0 0-0.013 22 1PC 1 LM10UU 47834762 7.99 SGD
Shipped after 2018-06-28
21 12 0-0.2 30 0-0.0009 - 430 - 549 4 1.3 20.0 0-0.013 23 1PC 1 LM12UU 47834771 7.99 SGD
Shipped after 2018-06-29
32 20 0-0.2 42 0-0.010 - 1010 - 1282 5 1.6 30.3 0-0.016 30.5 1PC 1 LM20UU 47834805 11.99 SGD
Shipped after 2018-06-25
23 13 0-0.2 32 0-0.0009 - 440 - 555 4 1.3 22.0 0-0.013 23 1PC 1 LM13UU 47834787 10.99 SGD
Shipped after 2018-06-29
52 35 0-0.3 70 0-0.012 - 3090 - 3521 6 2.1 49.0 0-0.019 49.5 1PC 1 LM35UU 47834832 30.99 SGD
Shipped after 2018-06-29
28 16 0-0.2 37 0-0.0009 - 650 - 768 5 1.6 26.6 0-0.013 26.5 1PC 1 LM16UU 47834796 9.99 SGD
Shipped after 2018-06-29
40 25 0-0.3 59 0-0.010 - 1790 - 2164 6 1.85 38.0 0-0.016 41 1PC 1 LM25UU 47834814 16.99 SGD
Shipped after 2018-07-04
60 40 0-0.3 80 0-0.012 - 4040 - 4844 6 2.1 57.0 0-0.019 60.5 1PC 1 LM40UU 47834841 44.99 SGD
Shipped after 2018-06-29
12 6 0-0.2 19 0-0.0009 0.007 160 Both with seal 218 4 1.1 11.5 0-0.011 13.5 1PC 1 LM6UU 47834744 6.99 SGD
Shipped after 2018-06-25
45 30 0-0.3 64 0-0.010 0.24 2510 Both with seal 3245 6 1.85 43 0-0.016 44.5 1PC 1 LM30UU 47834823 21.99 SGD
Shipped after 2018-06-29
15 8 0-0.2 24 0-0.0009 0.01 220 Both with seal 258 4 1.1 14.3 0-0.011 17.5 1PC 1 LM8UU 47834753 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as slider for Chinese 3D printer
4
From Japan
On 2017-08-21 09:54:54
I got a catch and replaced it. It became smooth after exchange and it became stable.
This review is about item#47834753.

Related Products