Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Side Mirror

4.22 (9)
Purpose
Motorcycle mirror
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left for 1PC 1 FM-22 47851851 -
Discontinued
[x]
Right for 1PC 1 FM-21 47851842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Mounting on scooter
5
From Japan
On 2016-03-28 08:58:25
Although it was low price, the product seems to be usable without problems and it is satisfactory.
This review is about item#47851842.
Right mirror of RD
4
From Japan
On 2016-03-19 12:24:31
I bought it for the right mirror of RD50. This mirror is a reverse screw of 8 mm, so you need an adapter to install it on the RD 50 of 10 mm reverse threaded Yamaha. However, please be relieved (^^ ゞ. The mirror comes with 3 adapters, 8 mm reverse screw 10 mm reverse screw, 8 mm reverse screw 10 mm positive screw, 8 mm reverse screw 8 mm straight screw Three adapters are included for every manufacturer I think that it corresponds.
This review is about item#47851842.
On a scooter
5
From Japan
On 2015-04-27 15:31:06
It was just right.
This review is about item#47851851.
On a scooter
5
From Japan
On 2015-04-27 14:42:04
It was just right.
This review is about item#47851851.
On a scooter
5
From Japan
On 2015-04-27 14:41:52
It was just right.
This review is about item#47851851.
Motorcycle repair
5
From Japan
On 2015-04-02 13:17:39
The price is also cheap and can be used sufficiently.
This review is about item#47851842.
Replacement part
2
From Japan
On 2014-11-19 10:38:26
It was somewhat cheaper than others, so I bought it in left and right set, but the left mirror is distorted and it is very hard to see. I feel that the mirror adjustment part is soft, I am worried about where I will have vibration in running.
This review is about item#47851842.
I bought it because the right mirror of the child's live DIO has broken
5
From Japan
On 2014-10-22 20:47:02
I did not know much about motorcycles, so I chose this multi mirror. There seemed to be screw pitches, sizes, positive / reverse screws etc due to motorcycles, but I was worried that I did not know which one my motorcycle would fit. When I saw this mirror in the catalog, it was decisive to purchase that my son could say "This is not this!", The price is good, and the security is that anything can be installed with any adapter. It is recommended for those who do not understand my bike.
This review is about item#47851842.
Replacing mirrors
2
From Japan
On 2014-05-05 01:09:35
The price is good. I think that design is also safe and good. I think that it is okay for performance. I think that durability is problematic. I liked it because it was cheap, but on one side, in 3 months the threads collapsed and it broke. I am sorry just because I liked the length and shape. Even if I use genuine for 3 years, it did not matter at all.
This review is about item#47851842.