Buy more than* S$200* and get FREE SHIPPING

Trial Ultimate Air Gauge

4.78 (9)
Purpose
Trial vehicles only
Minimum Scale Value (KPa)
2
Measuring Range (kPa)
0 - 100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YAG100 47851806 39.02 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment of trial bike
5
From Japan
On 2015-11-02 05:24:20
Compact may be. ,
This review is about item#47851806.
Tire pressure of trial competition (because quite low)
4
From Japan
On 2015-09-08 17:24:19
It is perfect for tire air pressure adjustment, such as off-road competitions. It is not measured in terms of normal gauge (1kg or less) Come in handy to have.
This review is about item#47851806.
Tire pressure setting of the Enduro race
5
From Japan
On 2015-03-31 07:45:32
Air pressure from 0.4 to 0.6 Hakare accurate, is satisfied In the past, but it will use a general gauge less than 1.0 was measured by rule of thumb That there was an error of about 10%, we understand this time
This review is about item#47851806.
Adjustment of air
5
From Japan
On 2015-03-20 15:24:54
The break to be used in more than one atmosphere there is a drawback, but I think that it can not be helped because it is the instrument. Since the level of the digital air pressure in the hand of the pump is attached, so you can use in the fine adjustment after the adjustment. Since the low pressure of the numerical value can be measured and chitin are satisfied.
This review is about item#47851806.
Use of the course
5
From Japan
On 2015-01-17 21:49:29
Since the typical air gauge measurably low pressure than, I think that it is indispensable to the severe trial to air pressure. But especially in the 45-degree valve will happen that such can not be accurately measured by interfering with the bike of the disk and sprocket, this air gauge is not put it like that because it is 90 degrees, and are specializing in bike use felt. Further, 1Kg following measures the ultimate air gauge, more are measured using a common air gauge.
This review is about item#47851806.
Air pressure management of Torataiya
5
From Japan
On 2015-01-15 13:34:58
100Kpa is just good or less of the measurement range. Ease of use is also good, I feel that the firm also made. Size was greater than had been thought. None that say if a little more compact.
This review is about item#47851806.
Air pressure check of the trial car
4
From Japan
On 2014-12-23 18:06:21
Must-have so subtle air pressure in the trial leads to the quality of the grip. Because it was Ppoka' is broken when you see the gauge to have, it is again buying in neat. But in his own manner previously it was or is easy to use those who have been to the hose, was here because the memory is fine.
This review is about item#47851806.
Before you get on the bike
5
From Japan
On 2014-12-17 18:49:30
Price is high, but is convinced the price because the make is solid. Easy-to-use.
This review is about item#47851806.
Use at the time of trial practice.
5
From Japan
On 2013-02-20 22:47:46
* I think that because the grip of the tire is also different between 0.25 to 0.4 in the tire air pressure You will learn that Ki can experience also leads to the progress of riding. * Yourself easy to work with compact Ki immediately be accurately set in the ethos of the air gauge so and because it uses a tube tire pressure [0.2 以Ka] is too low displacement of the tube would be volatile. It was correct to buy.
This review is about item#47851806.

Related Products