Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8 Way Wrench

4.00 (3)
Purpose
Operation on hanger rail, air condition puping duct, and support bracket mounting., Operation on hanger rail, air condition puping duct, and support bracket mounting.
Allowable Tightening Torque (N/m)
62
Forwarding Angle (Degree)
5
Functions
Rotation function with body 360 degrees.
Nominal Dimension (mm)
8, 10, 12, 13, 17, each side of the hexagon 6.35mm bit driver, butterfly screws
Depth (mm)
25
Number of Blades
72
Width (mm)
75.8
Material
(Handle body) steel, (Ryokuchi socket part) steel)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length L x Thickness)(mm) Type Weight (g) Overall Length (mm) Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length L x Thickness)(mm) Type Weight (g) Overall Length (mm) Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75.8x149x25 Short 250 149 Glasses parts (small) 8.5, (large) 10.5 1PC 1 MRM-8S 47835392 79.99 SGD
Shipped after 2018-06-25
75.8x188x25 Standard 310 188 Magnet filled, black point processing 1PC 1 MRM-8 47835383 83.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
5
From Japan
On 2014-09-18 19:27:50
At the site you are working on, there is enough to have one, so it is efficient. I think that it will be useful in the future.
This review is about item#47835383.
Piping construction
2
From Japan
On 2014-03-06 16:05:48
It was broken just by dropping from the waist height. The rotation direction switching part of the socket wrench of 10 and 17 has been removed, and switching is impossible. In addition, cracks also entered the part covering the spring of the bit chuck part. It is a shock only because the price is reasonable too. It's a waste to be very convenient. I would like to improve durability such as stickiness a little more.
This review is about item#47835383.
work
5
From Japan
On 2013-04-11 20:40:10
It is very easy to use
This review is about item#47835383.

Related Products