Buy more than* S$200* and get FREE SHIPPING

Bit Through Socket

Forwarding Angle (Degree)
5
Nominal Dimension
(Socket) 8, 10, 13mm, butterfly screws, (open head speed type wrench) 12mm
Depth (mm)
25
Weight (g)
190
Overall Length (mm)
177
Number of Blades
72
Width (mm)
75.8
Material
(Handle body) steel, (Ryokuchi socket part) steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS3-81013N 47835417 28.99 SGD
In stock
ADD TO CART

Related Products