Buy more than* S$200* and get FREE SHIPPING

Raceway Triple Socket

4.00 (1)
Forwarding Angle (Degree)
5
Nominal Dimension
(Socket) 10, 13, 17mm, butterfly screws, (open head speed type wrench) 12mm
Depth (mm)
25
Weight (g)
190
Overall Length (mm)
177
Number of Blades
72
Width (mm)
75.8
Material
(Handle body) steel, (Ryokuchi socket part) steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS3-81317RN 47835426 37.91 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening when mounting the raceway
4
From Japan
On 2013-08-08 17:07:16
I am not used to it yet so now it is OK to have a single pit,
This review is about item#47835426.

Related Products