Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Approximate Weight (kg/m) Pin Diameter D (mm) Dimension L2 (mm) Link Inner Width W (mm) Dimensions C (mm) Minimum Tensile Strength (kN[kgf]) Number of Unit Links Roller Outer Diameter (R)(mm) Dimension L1 (mm) Pitch P (mm) Dimension H (mm) Chain No. Tensile Strength (kN [kgf]) Type Dimension h (mm) Shape Dimensions T2 (mm) Dimensions T1 (mm) JIS Grade Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg/m) Pin Diameter D (mm) Dimension L2 (mm) Link Inner Width W (mm) Dimensions C (mm) Minimum Tensile Strength (kN[kgf]) Number of Unit Links Roller Outer Diameter (R)(mm) Dimension L1 (mm) Pitch P (mm) Dimension H (mm) Chain No. Tensile Strength (kN [kgf]) Type Dimension h (mm) Shape Dimensions T2 (mm) Dimensions T1 (mm) JIS Grade Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 3.28 12.8 5.72 10.24 17 - 6.35 11.2 9.525 8.2 RF06B 16.9(ISO606) Joint link 8.2 RF (flat-shaped) 1 1.3 06B   1PC 1 RF06B-2-JL 48115767 1.33 SGD
In stock
0.75 3.28 12.8 5.72 10.24 17 320 6.35 11.2 9.525 8.2 RF06B 16.9(ISO606) - 8.2 - 1 1.3 06B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RF06B-2 48115751 139.90 SGD
In stock
2.5 5.72 22.75 11.68 19.46 61 160 12.07 20.85 19.05 16.1 RS12B 57.8(ISO606) - 16.1 RS 1.8 1.8 12B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS12B-2 48241033 169.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products