Buy more than* S$200* and get FREE SHIPPING

RS 40 fit bore sprocket 1 B type

5.00 (2)
Roller Diameter (mm)
7.92
Using Chain
RS40
Pitch (mm)
12.7
Shape
1B
...see all>
Product Options
ADD TO CART
Hub length L(mm) Shaft Hole Diameter d(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Set Screw Dimensions a (mm) Number of Gears Key Kw × KH (mm) Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub length L(mm) Shaft Hole Diameter d(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Set Screw Dimensions a (mm) Number of Gears Key Kw × KH (mm) Dimension DH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 14 120 113.43 - M5 7 28 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H14J 48274667 24.99 SGD
Shipped after 2018-05-10
25 15 120 113.43 - M5 7 28 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H15J 48274676 24.99 SGD
Shipped after 2018-05-10
25 25 128 121.5 - M6 7 30 8x3.3 63   1pc 1 RS40-1B30TQ-H25J 48275473 26.99 SGD
Shipped after 2018-04-23
25 32 128 121.5 - M8 7 30 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H32J 48275507 24.99 SGD
Shipped after 2018-05-10
25 35 128 121.5 - M8 7 30 10x3.3 63   1pc 1 RS40-1B30TQ-H35J 48275516 26.99 SGD
Shipped after 2018-04-23
25 38 128 121.5 - M8 7 30 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H38J 48275525 24.99 SGD
Shipped after 2018-05-10
28 20 153 145.72 - M6 8 36 6x2.8 68   1pc 1 RS40-1B36TQ-H20J 48277363 30.99 SGD
Shipped after 2018-04-23
28 25 153 145.72 - M6 8 36 8x3.3 68   1pc 1 RS40-1B36TQ-H25J 48277397 30.99 SGD
Shipped after 2018-04-23
22 10 55 49.07 32 M4 5 12 4x1.8 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B12TQ-H10J 48264167 13.99 SGD
Shipped after 2018-05-10
22 19 55 49.07 32 M6 5 12 6x2.8 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B12TQ-H19J 48264237 13.99 SGD
Shipped after 2018-05-10
28 25 161 153.79 - M6 8 38 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B38TQ-H25J 48277774 30.99 SGD
Shipped after 2018-04-26
28 30 161 153.79 - M6 8 38 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B38TQ-H30J 48277792 30.99 SGD
Shipped after 2018-04-26
22 16 59 53.07 - M5 7 13 5x2.3 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B13TQ-H16J 48264465 14.99 SGD
Shipped after 2018-05-10
22 17 59 53.07 - M5 7 13 5x2.3 37   1pc 1 RS40-1B13TQ-H17J 48264474 14.99 SGD
Shipped after 2018-04-23
22 18 59 53.07 - M6 7 13 6x2.8 37   1pc 1 RS40-1B13TQ-H18J 48264483 14.99 SGD
Shipped after 2018-04-23
22 22 63 57.07 - M6 7 14 6x2.8 42   1pc 1 RS40-1B14TQ-H22J 48264763 14.99 SGD
Shipped after 2018-04-23
22 17 67 61.08 - M5 7 15 5x2.3 46   1pc 1 RS40-1B15TQ-H17J 48265174 15.99 SGD
Shipped after 2018-04-23
22 25 67 61.08 - M6 7 15 8x3.3 46   1pc 1 RS40-1B15TQ-H25J 48265235 15.99 SGD
Shipped after 2018-04-23
22 25 71 65.1 - M6 7 16 8x3.3 50   1pc 1 RS40-1B16TQ-H25J 48265804 16.99 SGD
Shipped after 2018-04-23
22 30 71 65.1 - M6 7 16 8x3.3 50   1pc 1 RS40-1B16TQ-H30J 48265822 16.99 SGD
Shipped after 2018-04-23
22 18 76 69.12 - M6 7 17 6x2.8 54   1pc 1 RS40-1B17TQ-H18J 48266312 16.99 SGD
Shipped after 2018-04-23
22 15 84 77.16 - M5 7 19 5x2.3 62   1pc 1 RS40-1B19TQ-H15J 48267545 19.99 SGD
Shipped after 2018-04-23
25 32 88 81.18 - M8 7 20 10x3.3 67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B20TQ-H32J 48268306 19.99 SGD
Shipped after 2018-05-10
25 16 92 85.21 - M5 7 21 5x2.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H16J 48269067 22.99 SGD
Shipped after 2018-05-10
25 17 92 85.21 - M5 7 21 5x2.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H17J 48269076 22.99 SGD
Shipped after 2018-05-10
25 19 92 85.21 - M6 7 21 6x2.8 71   1pc 1 RS40-1B21TQ-H19J 48269094 22.99 SGD
Shipped after 2018-05-10
25 22 92 85.21 - M6 7 21 6x2.8 71   1pc 1 RS40-1B21TQ-H22J 48269112 22.99 SGD
Shipped after 2018-04-26
25 32 92 85.21 - M8 7 21 10x3.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H32J 48269164 22.99 SGD
Shipped after 2018-05-10
25 42 92 85.21 - M8 7 21 12x3.3 71   1pc 1 RS40-1B21TQ-H42J 48269207 22.99 SGD
Shipped after 2018-05-10
25 16 96 89.24 - M5 7 22 5x2.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H16J 48269916 22.99 SGD
Shipped after 2018-05-10
25 19 96 89.24 - M6 7 22 6x2.8 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H19J 48269943 22.99 SGD
Shipped after 2018-05-10
25 45 96 89.24 - M8 7 22 14x3.8 75   1pc 1 RS40-1B22TQ-H45J 48270065 22.99 SGD
Shipped after 2018-04-23
25 24 116 109.4 - M6 7 27 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H24J 48274037 24.99 SGD
Shipped after 2018-05-10
25 17 120 113.43 - M5 7 28 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H17J 48274694 24.99 SGD
Shipped after 2018-05-10
25 20 120 113.43 - M6 7 28 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H20J 48274721 24.99 SGD
Shipped after 2018-05-10
25 28 120 113.43 - M6 7 28 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H28J 48274764 24.99 SGD
Shipped after 2018-05-10
25 19 128 121.5 - M6 7 30 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H19J 48275437 24.99 SGD
Shipped after 2018-05-10
25 22 128 121.5 - M6 7 30 6x2.8 63   1pc 1 RS40-1B30TQ-H22J 48275455 26.99 SGD
Shipped after 2018-04-23
25 24 128 121.5 - M6 7 30 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H24J 48275464 24.99 SGD
Shipped after 2018-05-10
28 20 137 129.57 - M6 8 32 6x2.8 68   1pc 1 RS40-1B32TQ-H20J 48276067 27.99 SGD
Shipped after 2018-04-26
28 22 137 129.57 - M6 8 32 6x2.8 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H22J 48276076 27.99 SGD
Shipped after 2018-05-08
28 30 145 137.64 - M6 8 34 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H30J 48276575 27.99 SGD
Shipped after 2018-04-26
28 30 149 141.68 - M6 8 35 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B35TQ-H30J 48276995 28.99 SGD
Shipped after 2018-04-26
22 14 47 41.1 25 M5 5 10 5x2.3 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B10TQ-H14J 48263817 12.99 SGD
Shipped after 2018-05-10
28 40 149 141.68 - M8 8 35 12x3.3 68   1pc 1 RS40-1B35TQ-H40J 48277022 28.99 SGD
Shipped after 2018-04-23
22 15 51 45.08 30 M5 5 11 5x2.3 37   1pc 1 RS40-1B11TQ-H15J 48263957 13.99 SGD
Shipped after 2018-04-23
28 24 153 145.72 - M6 8 36 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B36TQ-H24J 48277381 30.99 SGD
Shipped after 2018-05-08
28 30 153 145.72 - M6 8 36 8x3.3 68   1pc 1 RS40-1B36TQ-H30J 48277415 30.99 SGD
Shipped after 2018-04-23
22 12 55 49.07 32 M4 5 12 4x1.8 40   1pc 1 RS40-1B12TQ-H12J 48264176 13.99 SGD
Shipped after 2018-04-23
22 15 59 53.07 - M5 7 13 5x2.3 37   1pc 1 RS40-1B13TQ-H15J 48264456 14.99 SGD
Shipped after 2018-04-23
22 14 63 57.07 - M5 7 14 5x2.3 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B14TQ-H14J 48264693 15.99 SGD
Shipped after 2018-05-10
22 12 67 61.08 - M4 7 15 4x1.8 46   1pc 1 RS40-1B15TQ-H12J 48265131 15.99 SGD
Shipped after 2018-04-23
22 15 67 61.08 - M5 7 15 5x2.3 46   1pc 1 RS40-1B15TQ-H15J 48265156 15.99 SGD
Shipped after 2018-04-23
22 19 67 61.08 - M6 7 15 6x2.8 46   1pc 1 RS40-1B15TQ-H19J 48265192 15.99 SGD
Shipped after 2018-04-23
22 20 67 61.08 - M6 7 15 6x2.8 46   1pc 1 RS40-1B15TQ-H20J 48265201 15.99 SGD
Shipped after 2018-04-23
22 22 76 69.12 - M6 7 17 6x2.8 54   1pc 1 RS40-1B17TQ-H22J 48266346 16.99 SGD
Shipped after 2018-04-23
22 32 76 69.12 - M8 7 17 10x3.3 54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B17TQ-H32J 48266391 16.99 SGD
Shipped after 2018-05-10
22 19 84 77.16 - M6 7 19 6x2.8 62   1pc 1 RS40-1B19TQ-H19J 48267581 19.99 SGD
Shipped after 2018-04-23
25 16 88 81.18 - M5 7 20 5x2.3 67   1pc 1 RS40-1B20TQ-H16J 48268202 19.99 SGD
Shipped after 2018-04-23
25 30 88 81.18 - M6 7 20 8x3.3 67   1pc 1 RS40-1B20TQ-H30J 48268297 19.99 SGD
Shipped after 2018-04-23
25 25 92 85.21 - M6 7 21 8x3.3 71   1pc 1 RS40-1B21TQ-H25J 48269137 22.99 SGD
Shipped after 2018-04-23
25 17 96 89.24 - M5 7 22 5x2.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H17J 48269925 22.99 SGD
Shipped after 2018-05-10
25 24 96 89.24 - M6 7 22 8x3.3 75   1pc 1 RS40-1B22TQ-H24J 48269977 22.99 SGD
Shipped after 2018-04-23
25 30 96 89.24 - M6 7 22 8x3.3 75   1pc 1 RS40-1B22TQ-H30J 48270004 22.99 SGD
Shipped after 2018-04-23
25 32 96 89.24 - M8 7 22 10x3.3 75   1pc 1 RS40-1B22TQ-H32J 48270013 22.99 SGD
Shipped after 2018-04-23
25 25 116 109.4 - M6 7 27 8x3.3 63   1pc 1 RS40-1B27TQ-H25J 48274046 24.99 SGD
Shipped after 2018-04-23
25 19 120 113.43 - M6 7 28 6x2.8 63   1pc 1 RS40-1B28TQ-H19J 48274712 24.99 SGD
Shipped after 2018-04-23
25 35 120 113.43 - M8 7 28 10x3.3 63   1pc 1 RS40-1B28TQ-H35J 48274791 24.99 SGD
Shipped after 2018-04-23
28 25 145 137.64 - M6 8 34 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H25J 48276557 27.99 SGD
Shipped after 2018-04-26
28 32 145 137.64 - M8 8 34 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H32J 48276584 27.99 SGD
Shipped after 2018-05-08
28 40 145 137.64 - M8 8 34 12x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H40J 48276602 27.99 SGD
Shipped after 2018-04-26
28 22 153 145.72 - M6 8 36 6x2.8 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B36TQ-H22J 48277372 30.99 SGD
Shipped after 2018-05-08
22 19 51 45.08 30 M6 5 11 6x2.8 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H19J 48263993 12.99 SGD
Shipped after 2018-05-10
22 20 51 45.08 30 M6 5 11 6x2.8 37   1pc 1 RS40-1B11TQ-H20J 48264002 12.99 SGD
Shipped after 2018-04-23
22 14 59 53.07 - M5 7 13 5x2.3 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B13TQ-H14J 48264447 14.99 SGD
Shipped after 2018-05-10
22 19 59 53.07 - M6 7 13 6x2.8 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B13TQ-H19J 48264492 14.99 SGD
Shipped after 2018-05-10
22 20 59 53.07 - M6 7 13 6x2.8 37   1pc 1 RS40-1B13TQ-H20J 48264501 14.99 SGD
Shipped after 2018-04-23
28 40 169 161.87 - M8 8 40 12x3.3 68   1pc 1 RS40-1B40TQ-H40J 48278176 31.99 SGD
Shipped after 2018-04-23
22 12 63 57.07 - M4 7 14 4x1.8 42   1pc 1 RS40-1B14TQ-H12J 48264684 14.99 SGD
Shipped after 2018-04-23
22 15 63 57.07 - M5 7 14 5x2.3 42   1pc 1 RS40-1B14TQ-H15J 48264702 14.99 SGD
Shipped after 2018-04-23
22 19 63 57.07 - M6 7 14 6x2.8 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B14TQ-H19J 48264745 14.99 SGD
Shipped after 2018-05-10
22 20 63 57.07 - M6 7 14 6x2.8 42   1pc 1 RS40-1B14TQ-H20J 48264754 14.99 SGD
Shipped after 2018-04-23
22 12 43 37.13 21 M4 5 9 4x1.8 28   1pc 1 RS40-1B9TQ-H12J 48278571 11.99 SGD
Shipped after 2018-04-23
22 24 67 61.08 - M6 7 15 8x3.3 46   1pc 1 RS40-1B15TQ-H24J 48265226 15.99 SGD
Shipped after 2018-04-23
22 20 71 65.1 - M6 7 16 6x2.8 50   1pc 1 RS40-1B16TQ-H20J 48265777 16.99 SGD
Shipped after 2018-04-23
22 14 76 69.12 - M5 7 17 5x2.3 54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B17TQ-H14J 48266276 16.99 SGD
Shipped after 2018-05-10
22 19 76 69.12 - M6 7 17 6x2.8 54   1pc 1 RS40-1B17TQ-H19J 48266321 16.99 SGD
Shipped after 2018-04-26
22 28 76 69.12 - M6 7 17 8x3.3 54   1pc 1 RS40-1B17TQ-H28J 48266373 16.99 SGD
Shipped after 2018-04-23
22 19 80 73.14 - M6 7 18 6x2.8 57   1pc 1 RS40-1B18TQ-H19J 48266942 17.99 SGD
Shipped after 2018-05-10
22 24 80 73.14 - M6 7 18 8x3.3 57   1pc 1 RS40-1B18TQ-H24J 48266976 17.99 SGD
Shipped after 2018-04-23
22 28 80 73.14 - M6 7 18 8x3.3 57   1pc 1 RS40-1B18TQ-H28J 48266994 17.99 SGD
Shipped after 2018-04-23
22 32 80 73.14 - M8 7 18 10x3.3 57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B18TQ-H32J 48267012 17.99 SGD
Shipped after 2018-05-10
22 35 80 73.14 - M8 7 18 10x3.3 57   1pc 1 RS40-1B18TQ-H35J 48267021 17.99 SGD
Shipped after 2018-04-23
22 22 84 77.16 - M6 7 19 6x2.8 62   1pc 1 RS40-1B19TQ-H22J 48267606 19.99 SGD
Shipped after 2018-04-23
22 24 84 77.16 - M6 7 19 8x3.3 62   1pc 1 RS40-1B19TQ-H24J 48267615 19.99 SGD
Shipped after 2018-04-23
25 20 88 81.18 - M6 7 20 6x2.8 67   1pc 1 RS40-1B20TQ-H20J 48268245 19.99 SGD
Shipped after 2018-04-23
25 35 88 81.18 - M8 7 20 10x3.3 67   1pc 1 RS40-1B20TQ-H35J 48268315 19.99 SGD
Shipped after 2018-04-23
25 42 88 81.18 - M8 7 20 12x3.3 67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B20TQ-H42J 48268342 19.99 SGD
Shipped after 2018-05-10
25 45 88 81.18 - M8 7 20 14x3.8 67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B20TQ-H45J 48268351 19.99 SGD
Shipped after 2018-05-10
25 15 92 85.21 - M5 7 21 5x2.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H15J 48269051 22.99 SGD
Shipped after 2018-05-10
25 20 92 85.21 - M6 7 21 6x2.8 71   1pc 1 RS40-1B21TQ-H20J 48269103 22.99 SGD
Shipped after 2018-04-23
25 15 116 109.4 - M5 7 27 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H15J 48273967 24.99 SGD
Shipped after 2018-05-10
25 20 116 109.4 - M6 7 27 6x2.8 63   1pc 1 RS40-1B27TQ-H20J 48274012 24.99 SGD
Shipped after 2018-04-23
25 22 116 109.4 - M6 7 27 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H22J 48274021 24.99 SGD
Shipped after 2018-04-26
25 22 120 113.43 - M6 7 28 6x2.8 63   1pc 1 RS40-1B28TQ-H22J 48274737 24.99 SGD
Shipped after 2018-04-23
25 24 120 113.43 - M6 7 28 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H24J 48274746 24.99 SGD
Shipped after 2018-05-10
25 25 120 113.43 - M6 7 28 8x3.3 63   1pc 1 RS40-1B28TQ-H25J 48274755 24.99 SGD
Shipped after 2018-04-23
25 14 128 121.5 - M5 7 30 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H14J 48275385 24.99 SGD
Shipped after 2018-05-10
25 15 128 121.5 - M5 7 30 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H15J 48275394 24.99 SGD
Shipped after 2018-05-10
28 24 137 129.57 - M6 8 32 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H24J 48276085 27.99 SGD
Shipped after 2018-05-08
28 28 137 129.57 - M6 8 32 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H28J 48276103 27.99 SGD
Shipped after 2018-05-08
28 40 137 129.57 - M8 8 32 12x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H40J 48276146 27.99 SGD
Shipped after 2018-05-08
28 20 145 137.64 - M6 8 34 6x2.8 68   1pc 1 RS40-1B34TQ-H20J 48276523 27.99 SGD
Shipped after 2018-04-26
28 35 145 137.64 - M8 8 34 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H35J 48276593 27.99 SGD
Shipped after 2018-04-26
22 15 47 41.1 25 M5 5 10 5x2.3 32   1pc 1 RS40-1B10TQ-H15J 48263826 12.99 SGD
Shipped after 2018-04-23
22 16 47 41.1 25 M5 5 10 5x2.3 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B10TQ-H16J 48263835 12.99 SGD
Shipped after 2018-05-10
22 16 51 45.08 30 M5 5 11 5x2.3 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H16J 48263966 12.99 SGD
Shipped after 2018-05-10
22 17 51 45.08 30 M5 5 11 5x2.3 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H17J 48263975 12.99 SGD
Shipped after 2018-05-10
28 32 161 153.79 - M8 8 38 10x3.3 68   1pc 1 RS40-1B38TQ-H32J 48277801 30.99 SGD
Shipped after 2018-04-23
28 35 161 153.79 - M8 8 38 10x3.3 68   1pc 1 RS40-1B38TQ-H35J 48277817 30.99 SGD
Shipped after 2018-04-23
28 25 169 161.87 - M6 8 40 8x3.3 68   1pc 1 RS40-1B40TQ-H25J 48278124 31.99 SGD
Shipped after 2018-04-23
28 30 169 161.87 - M6 8 40 8x3.3 68   1pc 1 RS40-1B40TQ-H30J 48278142 29.99 SGD
Shipped after 2018-04-23
28 35 169 161.87 - M8 8 40 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B40TQ-H35J 48278167 31.99 SGD
Shipped after 2018-04-26
22 22 67 61.08 - M6 7 15 6x2.8 46   1pc 1 RS40-1B15TQ-H22J 48265217 15.99 SGD
Shipped after 2018-04-23
22 22 71 65.1 - M6 7 16 6x2.8 50   1pc 1 RS40-1B16TQ-H22J 48265786 16.99 SGD
Shipped after 2018-04-23
22 28 71 65.1 - M6 7 16 8x3.3 50   1pc 1 RS40-1B16TQ-H28J 48265813 16.99 SGD
Shipped after 2018-04-27
22 30 76 69.12 - M6 7 17 8x3.3 54   1pc 1 RS40-1B17TQ-H30J 48266382 16.99 SGD
Shipped after 2018-04-23
22 15 80 73.14 - M5 7 18 5x2.3 57   1pc 1 RS40-1B18TQ-H15J 48266906 17.99 SGD
Shipped after 2018-04-23
22 17 80 73.14 - M5 7 18 5x2.3 57   1pc 1 RS40-1B18TQ-H17J 48266924 17.99 SGD
Shipped after 2018-04-23
22 14 84 77.16 - M5 7 19 5x2.3 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B19TQ-H14J 48267536 19.99 SGD
Shipped after 2018-05-10
22 16 84 77.16 - M5 7 19 5x2.3 62   1pc 1 RS40-1B19TQ-H16J 48267554 19.99 SGD
Shipped after 2018-04-23
22 30 84 77.16 - M6 7 19 8x3.3 62   1pc 1 RS40-1B19TQ-H30J 48267642 19.99 SGD
Shipped after 2018-04-23
22 35 84 77.16 - M8 7 19 10x3.3 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B19TQ-H35J 48267667 19.99 SGD
Shipped after 2018-05-10
25 19 88 81.18 - M6 7 20 6x2.8 67   1pc 1 RS40-1B20TQ-H19J 48268236 19.99 SGD
Shipped after 2018-05-10
25 35 92 85.21 - M8 7 21 10x3.3 71   1pc 1 RS40-1B21TQ-H35J 48269173 22.99 SGD
Shipped after 2018-04-26
25 18 96 89.24 - M6 7 22 6x2.8 75   1pc 1 RS40-1B22TQ-H18J 48269934 22.99 SGD
Shipped after 2018-04-23
25 16 116 109.4 - M5 7 27 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H16J 48273976 24.99 SGD
Shipped after 2018-05-10
25 17 116 109.4 - M5 7 27 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H17J 48273985 24.99 SGD
Shipped after 2018-05-10
25 30 116 109.4 - M6 7 27 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H30J 48274064 24.99 SGD
Shipped after 2018-04-26
25 35 116 109.4 - M8 7 27 10x3.3 63   1pc 1 RS40-1B27TQ-H35J 48274082 24.99 SGD
Shipped after 2018-04-23
25 32 120 113.43 - M8 7 28 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H32J 48274782 24.99 SGD
Shipped after 2018-05-10
25 40 120 113.43 - M8 7 28 12x3.3 63   1pc 1 RS40-1B28TQ-H40J 48274816 24.99 SGD
Shipped after 2018-04-23
25 16 128 121.5 - M5 7 30 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H16J 48275403 24.99 SGD
Shipped after 2018-05-10
25 20 128 121.5 - M6 7 30 6x2.8 63   1pc 1 RS40-1B30TQ-H20J 48275446 26.99 SGD
Shipped after 2018-04-23
28 30 137 129.57 - M6 8 32 8x3.3 68   1pc 1 RS40-1B32TQ-H30J 48276112 27.99 SGD
Shipped after 2018-04-23
28 22 149 141.68 - M6 8 35 6x2.8 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B35TQ-H22J 48276952 28.99 SGD
Shipped after 2018-05-08
28 32 149 141.68 - M8 8 35 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B35TQ-H32J 48277004 28.99 SGD
Shipped after 2018-05-08
28 40 153 145.72 - M8 8 36 12x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B36TQ-H40J 48277442 30.99 SGD
Shipped after 2018-04-26
22 14 55 49.07 32 M5 5 12 5x2.3 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B12TQ-H14J 48264185 13.99 SGD
Shipped after 2018-05-10
22 16 55 49.07 32 M5 5 12 5x2.3 40   1pc 1 RS40-1B12TQ-H16J 48264203 13.99 SGD
Shipped after 2018-04-23
22 17 55 49.07 32 M5 5 12 5x2.3 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B12TQ-H17J 48264212 13.99 SGD
Shipped after 2018-05-10
28 40 161 153.79 - M8 8 38 12x3.3 68   1pc 1 RS40-1B38TQ-H40J 48277826 30.99 SGD
Shipped after 2018-04-23
22 17 63 57.07 - M5 7 14 5x2.3 42   1pc 1 RS40-1B14TQ-H17J 48264727 14.99 SGD
Shipped after 2018-04-23
22 15 43 37.13 21 M5 5 9 5x2.3 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B9TQ-H15J 48278596 11.99 SGD
Shipped after 2018-05-10
22 18 67 61.08 - M6 7 15 6x2.8 46   1pc 1 RS40-1B15TQ-H18J 48265183 15.99 SGD
Shipped after 2018-04-23
22 28 67 61.08 - M6 7 15 8x3.3 46   1pc 1 RS40-1B15TQ-H28J 48265244 15.99 SGD
Shipped after 2018-04-26
22 19 71 65.1 - M6 7 16 6x2.8 50   1pc 1 RS40-1B16TQ-H19J 48265761 16.99 SGD
Shipped after 2018-04-23
22 24 71 65.1 - M6 7 16 8x3.3 50   1pc 1 RS40-1B16TQ-H24J 48265795 16.99 SGD
Shipped after 2018-04-23
22 24 76 69.12 - M6 7 17 8x3.3 54   1pc 1 RS40-1B17TQ-H24J 48266355 16.99 SGD
Shipped after 2018-04-23
22 14 80 73.14 - M5 7 18 5x2.3 57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B18TQ-H14J 48266897 17.99 SGD
Shipped after 2018-05-10
22 20 80 73.14 - M6 7 18 6x2.8 57   1pc 1 RS40-1B18TQ-H20J 48266951 17.99 SGD
Shipped after 2018-04-23
22 22 80 73.14 - M6 7 18 6x2.8 57   1pc 1 RS40-1B18TQ-H22J 48266967 17.99 SGD
Shipped after 2018-04-23
22 30 80 73.14 - M6 7 18 8x3.3 57   1pc 1 RS40-1B18TQ-H30J 48267003 17.99 SGD
Shipped after 2018-04-23
22 17 84 77.16 - M5 7 19 5x2.3 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B19TQ-H17J 48267563 19.99 SGD
Shipped after 2018-05-10
22 32 84 77.16 - M8 7 19 10x3.3 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B19TQ-H32J 48267651 19.99 SGD
Shipped after 2018-05-10
25 18 88 81.18 - M6 7 20 6x2.8 67   1pc 1 RS40-1B20TQ-H18J 48268227 19.99 SGD
Shipped after 2018-04-23
25 24 88 81.18 - M6 7 20 8x3.3 67   1pc 1 RS40-1B20TQ-H24J 48268263 19.99 SGD
Shipped after 2018-04-23
25 38 88 81.18 - M8 7 20 10x3.3 67   1pc 1 RS40-1B20TQ-H38J 48268324 19.99 SGD
Shipped after 2018-04-23
25 14 92 85.21 - M5 7 21 5x2.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H14J 48269042 22.99 SGD
Shipped after 2018-05-10
25 24 92 85.21 - M6 7 21 8x3.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H24J 48269121 22.99 SGD
Shipped after 2018-05-10
25 38 92 85.21 - M8 7 21 10x3.3 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H38J 48269182 22.99 SGD
Shipped after 2018-05-10
25 15 96 89.24 - M5 7 22 5x2.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H15J 48269907 22.99 SGD
Shipped after 2018-05-10
25 42 96 89.24 - M8 7 22 12x3.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H42J 48270056 22.99 SGD
Shipped after 2018-05-10
25 14 116 109.4 - M5 7 27 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H14J 48273951 24.99 SGD
Shipped after 2018-05-10
25 32 116 109.4 - M8 7 27 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H32J 48274073 24.99 SGD
Shipped after 2018-05-10
25 38 116 109.4 - M8 7 27 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H38J 48274091 24.99 SGD
Shipped after 2018-05-10
25 42 116 109.4 - M8 7 27 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H42J 48274116 24.99 SGD
Shipped after 2018-05-10
25 28 128 121.5 - M6 7 30 8x3.3 63   1pc 1 RS40-1B30TQ-H28J 48275482 26.99 SGD
Shipped after 2018-04-23
25 40 128 121.5 - M8 7 30 12x3.3 63   1pc 1 RS40-1B30TQ-H40J 48275534 26.99 SGD
Shipped after 2018-04-23
28 32 137 129.57 - M8 8 32 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H32J 48276121 27.99 SGD
Shipped after 2018-05-08
28 35 137 129.57 - M8 8 32 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B32TQ-H35J 48276137 27.99 SGD
Shipped after 2018-04-26
28 22 145 137.64 - M6 8 34 6x2.8 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H22J 48276532 27.99 SGD
Shipped after 2018-05-08
28 24 145 137.64 - M6 8 34 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H24J 48276541 27.99 SGD
Shipped after 2018-05-08
28 28 145 137.64 - M6 8 34 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B34TQ-H28J 48276566 27.99 SGD
Shipped after 2018-05-08
22 10 47 41.1 25 M4 5 10 4x1.8 32   1pc 1 RS40-1B10TQ-H10J 48263792 12.99 SGD
Shipped after 2018-04-23
22 10 51 45.08 30 M4 5 11 4x1.8 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H10J 48263923 12.99 SGD
Shipped after 2018-05-10
22 12 51 45.08 30 M4 5 11 4x1.8 37   1pc 1 RS40-1B11TQ-H12J 48263932 12.99 SGD
Shipped after 2018-04-23
22 18 51 45.08 30 M6 5 11 6x2.8 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H18J 48263984 12.99 SGD
Shipped after 2018-04-26
28 28 153 145.72 - M6 8 36 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B36TQ-H28J 48277406 30.99 SGD
Shipped after 2018-05-08
28 32 153 145.72 - M8 8 36 10x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B36TQ-H32J 48277424 30.99 SGD
Shipped after 2018-05-08
28 28 161 153.79 - M6 8 38 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B38TQ-H28J 48277783 30.99 SGD
Shipped after 2018-05-08
22 12 59 53.07 47 M4 7 13 4x1.8 37   1pc 1 RS40-1B13TQ-H12J 48264431 14.99 SGD
Shipped after 2018-04-23
22 16 63 57.07 - M5 7 14 5x2.3 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B14TQ-H16J 48264711 14.99 SGD
Shipped after 2018-05-10
22 18 63 57.07 - M6 7 14 6x2.8 42   1pc 1 RS40-1B14TQ-H18J 48264736 14.99 SGD
Shipped after 2018-04-23
22 14 43 37.13 21 M5 5 9 5x2.3 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B9TQ-H14J 48278587 11.99 SGD
Shipped after 2018-05-10
22 14 71 65.1 - M5 7 16 5x2.3 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B16TQ-H14J 48265716 16.99 SGD
Shipped after 2018-05-10
22 15 71 65.1 - M5 7 16 5x2.3 50   1pc 1 RS40-1B16TQ-H15J 48265725 16.99 SGD
Shipped after 2018-04-23
22 17 76 69.12 - M5 7 17 5x2.3 54   1pc 1 RS40-1B17TQ-H17J 48266303 16.99 SGD
Shipped after 2018-04-23
22 25 80 73.14 - M6 7 18 8x3.3 57   1pc 1 RS40-1B18TQ-H25J 48266985 17.99 SGD
Shipped after 2018-04-23
22 28 84 77.16 - M6 7 19 8x3.3 62   1pc 1 RS40-1B19TQ-H28J 48267633 19.99 SGD
Shipped after 2018-05-10
25 14 88 81.18 - M5 7 20 5x2.3 67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B20TQ-H14J 48268184 19.99 SGD
Shipped after 2018-05-10
25 40 88 81.18 - M8 7 20 12x3.3 67   1pc 1 RS40-1B20TQ-H40J 48268333 19.99 SGD
Shipped after 2018-04-23
25 18 92 85.21 - M6 7 21 6x2.8 71   1pc 1 RS40-1B21TQ-H18J 48269085 22.99 SGD
Shipped after 2018-04-23
25 14 96 89.24 - M5 7 22 5x2.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H14J 48269891 22.99 SGD
Shipped after 2018-05-10
25 22 96 89.24 - M6 7 22 6x2.8 75   1pc 1 RS40-1B22TQ-H22J 48269961 22.99 SGD
Shipped after 2018-04-23
25 28 96 89.24 - M6 7 22 8x3.3 75   1pc 1 RS40-1B22TQ-H28J 48269995 22.99 SGD
Shipped after 2018-04-23
25 38 96 89.24 - M8 7 22 10x3.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H38J 48270031 22.99 SGD
Shipped after 2018-05-10
25 18 116 109.4 - M6 7 27 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H18J 48273994 24.99 SGD
Shipped after 2018-05-10
25 19 116 109.4 - M6 7 27 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H19J 48274003 24.99 SGD
Shipped after 2018-05-10
25 28 116 109.4 - M6 7 27 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H28J 48274055 24.99 SGD
Shipped after 2018-05-10
25 16 120 113.43 - M5 7 28 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H16J 48274685 24.99 SGD
Shipped after 2018-05-10
25 38 120 113.43 - M8 7 28 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H38J 48274807 24.99 SGD
Shipped after 2018-05-10
25 30 128 121.5 - M6 7 30 8x3.3 63   1pc 1 RS40-1B30TQ-H30J 48275491 26.99 SGD
Shipped after 2018-04-26
28 25 137 129.57 - M6 8 32 8x3.3 68   1pc 1 RS40-1B32TQ-H25J 48276094 27.99 SGD
Shipped after 2018-04-23
28 20 149 141.68 - M6 8 35 6x2.8 68   1pc 1 RS40-1B35TQ-H20J 48276943 28.99 SGD
Shipped after 2018-04-23
28 24 149 141.68 - M6 8 35 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B35TQ-H24J 48276961 28.99 SGD
Shipped after 2018-05-08
28 25 149 141.68 - M6 8 35 8x3.3 68   1pc 1 RS40-1B35TQ-H25J 48276977 28.99 SGD
Shipped after 2018-04-23
28 28 149 141.68 - M6 8 35 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B35TQ-H28J 48276986 28.99 SGD
Shipped after 2018-05-08
28 35 149 141.68 - M8 8 35 10x3.3 68   1pc 1 RS40-1B35TQ-H35J 48277013 28.99 SGD
Shipped after 2018-04-26
22 14 51 45.08 30 M5 5 11 5x2.3 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B11TQ-H14J 48263941 12.99 SGD
Shipped after 2018-05-10
28 35 153 145.72 - M8 8 36 10x3.3 68   1pc 1 RS40-1B36TQ-H35J 48277433 30.99 SGD
Shipped after 2018-04-23
22 15 55 49.07 32 M5 5 12 5x2.3 40   1pc 1 RS40-1B12TQ-H15J 48264194 13.99 SGD
Shipped after 2018-04-23
22 18 71 65.1 - M6 7 16 6x2.8 50   1pc 1 RS40-1B16TQ-H18J 48265752 16.99 SGD
Shipped after 2018-04-23
22 15 76 69.12 - M5 7 17 5x2.3 54   1pc 1 RS40-1B17TQ-H15J 48266285 16.99 SGD
Shipped after 2018-04-23
22 16 76 69.12 - M5 7 17 5x2.3 54   1pc 1 RS40-1B17TQ-H16J 48266294 16.99 SGD
Shipped after 2018-04-23
22 25 76 69.12 - M6 7 17 8x3.3 54   1pc 1 RS40-1B17TQ-H25J 48266364 16.99 SGD
Shipped after 2018-04-23
22 16 80 73.14 - M5 7 18 5x2.3 57   1pc 1 RS40-1B18TQ-H16J 48266915 17.99 SGD
Shipped after 2018-04-23
22 20 84 77.16 - M6 7 19 6x2.8 62   1pc 1 RS40-1B19TQ-H20J 48267597 19.99 SGD
Shipped after 2018-04-23
22 38 84 77.16 - M8 7 19 10x3.3 62   1pc 1 RS40-1B19TQ-H38J 48267676 19.99 SGD
Shipped after 2018-04-23
25 15 88 81.18 - M5 7 20 5x2.3 67   1pc 1 RS40-1B20TQ-H15J 48268193 19.99 SGD
Shipped after 2018-04-23
25 22 88 81.18 - M6 7 20 6x2.8 67   1pc 1 RS40-1B20TQ-H22J 48268254 19.99 SGD
Shipped after 2018-04-23
25 25 88 81.18 - M6 7 20 8x3.3 67   1pc 1 RS40-1B20TQ-H25J 48268272 19.99 SGD
Shipped after 2018-04-23
25 40 92 85.21 - M8 7 21 12x3.3 71   1pc 1 RS40-1B21TQ-H40J 48269191 22.99 SGD
Shipped after 2018-04-23
25 35 96 89.24 - M8 7 22 10x3.3 75   1pc 1 RS40-1B22TQ-H35J 48270022 22.99 SGD
Shipped after 2018-04-23
25 40 96 89.24 - M8 7 22 12x3.3 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B22TQ-H40J 48270047 22.99 SGD
Shipped after 2018-05-10
25 40 116 109.4 - M8 7 27 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B27TQ-H40J 48274107 24.99 SGD
Shipped after 2018-05-10
25 18 120 113.43 - M6 7 28 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B28TQ-H18J 48274703 24.99 SGD
Shipped after 2018-05-10
25 30 120 113.43 - M6 7 28 8x3.3 63   1pc 1 RS40-1B28TQ-H30J 48274773 24.99 SGD
Shipped after 2018-04-23
25 42 120 113.43 - M8 7 28 12x3.3 63   1pc 1 RS40-1B28TQ-H42J 48274825 24.99 SGD
Shipped after 2018-05-10
25 17 128 121.5 - M5 7 30 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H17J 48275412 24.99 SGD
Shipped after 2018-05-10
25 18 128 121.5 - M6 7 30 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H18J 48275421 24.99 SGD
Shipped after 2018-05-10
25 42 128 121.5 - M8 7 30 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B30TQ-H42J 48275543 24.99 SGD
Shipped after 2018-05-10
22 12 47 41.1 25 M4 5 10 4x1.8 32   1pc 1 RS40-1B10TQ-H12J 48263801 12.99 SGD
Shipped after 2018-04-23
22 18 55 49.07 32 M6 5 12 6x2.8 40   1pc 1 RS40-1B12TQ-H18J 48264221 13.99 SGD
Shipped after 2018-04-23
22 20 55 49.07 32 M6 5 12 6x2.8 40   1pc 1 RS40-1B12TQ-H20J 48264246 13.99 SGD
Shipped after 2018-04-23
22 22 55 49.07 32 M6 5 12 6x2.8 40   1pc 1 RS40-1B12TQ-H22J 48264255 13.99 SGD
Shipped after 2018-04-23
28 24 161 153.79 - M6 8 38 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B38TQ-H24J 48277765 30.99 SGD
Shipped after 2018-05-08
28 28 169 161.87 - M6 8 40 8x3.3 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B40TQ-H28J 48278133 31.99 SGD
Shipped after 2018-05-08
28 32 169 161.87 - M8 8 40 10x3.3 68   1pc 1 RS40-1B40TQ-H32J 48278151 31.99 SGD
Shipped after 2018-04-23
22 10 43 37.13 21 M4 5 9 4x1.8 28   1pc 1 RS40-1B9TQ-H10J 48278562 11.99 SGD
Shipped after 2018-04-23
22 24 63 57.07 - M6 7 14 8x3.3 42   1pc 1 RS40-1B14TQ-H24J 48264772 14.99 SGD
Shipped after 2018-04-23
22 14 67 61.08 - M5 7 15 5x2.3 46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B15TQ-H14J 48265147 15.99 SGD
Shipped after 2018-05-10
22 16 67 61.08 - M5 7 15 5x2.3 46   1pc 1 RS40-1B15TQ-H16J 48265165 15.99 SGD
Shipped after 2018-04-23
22 16 71 65.1 - M5 7 16 5x2.3 50   1pc 1 RS40-1B16TQ-H16J 48265734 16.99 SGD
Shipped after 2018-04-23
22 17 71 65.1 - M5 7 16 5x2.3 50   1pc 1 RS40-1B16TQ-H17J 48265743 16.99 SGD
Shipped after 2018-04-23
22 20 76 69.12 - M6 7 17 6x2.8 54   1pc 1 RS40-1B17TQ-H20J 48266337 16.99 SGD
Shipped after 2018-04-23
22 18 80 73.14 - M6 7 18 6x2.8 57   1pc 1 RS40-1B18TQ-H18J 48266933 17.99 SGD
Shipped after 2018-04-23
22 18 84 77.16 - M6 7 19 6x2.8 62   1pc 1 RS40-1B19TQ-H18J 48267572 19.99 SGD
Shipped after 2018-04-23
22 25 84 77.16 - M6 7 19 8x3.3 62   1pc 1 RS40-1B19TQ-H25J 48267624 19.99 SGD
Shipped after 2018-04-23
25 17 88 81.18 - M5 7 20 5x2.3 67   1pc 1 RS40-1B20TQ-H17J 48268211 19.99 SGD
Shipped after 2018-04-23
25 28 88 81.18 - M6 7 20 8x3.3 67   1pc 1 RS40-1B20TQ-H28J 48268281 19.99 SGD
Shipped after 2018-04-23
25 28 92 85.21 - M6 7 21 8x3.3 71   1pc 1 RS40-1B21TQ-H28J 48269146 22.99 SGD
Shipped after 2018-04-23
25 30 92 85.21 - M6 7 21 8x3.3 71   1pc 1 RS40-1B21TQ-H30J 48269155 22.99 SGD
Shipped after 2018-04-23
25 45 92 85.21 - M8 7 21 14x3.8 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B21TQ-H45J 48269216 22.99 SGD
Shipped after 2018-05-10
25 20 96 89.24 - M6 7 22 6x2.8 75   1pc 1 RS40-1B22TQ-H20J 48269952 22.99 SGD
Shipped after 2018-04-23
25 25 96 89.24 - M6 7 22 8x3.3 75   1pc 1 RS40-1B22TQ-H25J 48269986 22.99 SGD
Shipped after 2018-04-23
25 20 104 97.3 - M6 7 24 6x2.8 63   1pc 1 RS40-1B24TQ-H20J 48271675 24.99 SGD
Shipped after 2018-04-23
25 22 104 97.3 - M6 7 24 6x2.8 63   1pc 1 RS40-1B24TQ-H22J 48271684 24.99 SGD
Shipped after 2018-04-23
25 38 104 97.3 - M8 7 24 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H38J 48271754 22.99 SGD
Shipped after 2018-05-10
25 18 108 101.33 - M6 7 25 6x2.8 63   1pc 1 RS40-1B25TQ-H18J 48272472 24.99 SGD
Shipped after 2018-04-23
25 17 112 105.36 - M5 7 26 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H17J 48273242 24.99 SGD
Shipped after 2018-05-10
25 18 112 105.36 - M6 7 26 6x2.8 63   1pc 1 RS40-1B26TQ-H18J 48273251 24.99 SGD
Shipped after 2018-04-23
25 24 112 105.36 - M6 7 26 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H24J 48273294 24.99 SGD
Shipped after 2018-05-10
25 38 112 105.36 - M8 7 26 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H38J 48273355 24.99 SGD
Shipped after 2018-05-10
25 40 100 93.27 - M8 7 23 12x3.3 77   1pc 1 RS40-1B23TQ-H40J 48270914 22.99 SGD
Shipped after 2018-04-23
25 15 104 97.3 - M5 7 24 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H15J 48271623 24.99 SGD
Shipped after 2018-05-10
25 16 104 97.3 - M5 7 24 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H16J 48271632 22.99 SGD
Shipped after 2018-05-10
25 18 104 97.3 - M6 7 24 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H18J 48271657 24.99 SGD
Shipped after 2018-05-10
25 32 104 97.3 - M8 7 24 10x3.3 63   1pc 1 RS40-1B24TQ-H32J 48271736 22.99 SGD
Shipped after 2018-04-23
25 14 108 101.33 - M5 7 25 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H14J 48272436 24.99 SGD
Shipped after 2018-05-10
25 28 108 101.33 - M6 7 25 8x3.3 63   1pc 1 RS40-1B25TQ-H28J 48272533 24.99 SGD
Shipped after 2018-04-23
25 32 108 101.33 - M8 7 25 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H32J 48272551 24.99 SGD
Shipped after 2018-05-10
25 30 112 105.36 - M6 7 26 8x3.3 63   1pc 1 RS40-1B26TQ-H30J 48273321 24.99 SGD
Shipped after 2018-04-23
25 16 100 93.27 - M5 7 23 5x2.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H16J 48270783 22.99 SGD
Shipped after 2018-05-10
25 30 100 93.27 - M6 7 23 8x3.3 77   1pc 1 RS40-1B23TQ-H30J 48270871 24.99 SGD
Shipped after 2018-04-23
25 42 100 93.27 - M8 7 23 12x3.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H42J 48270923 22.99 SGD
Shipped after 2018-05-10
25 40 104 97.3 - M8 7 24 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H40J 48271763 22.99 SGD
Shipped after 2018-05-10
25 22 108 101.33 - M6 7 25 6x2.8 63   1pc 1 RS40-1B25TQ-H22J 48272506 24.99 SGD
Shipped after 2018-04-23
25 38 108 101.33 - M8 7 25 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H38J 48272576 24.99 SGD
Shipped after 2018-05-10
25 32 112 105.36 - M8 7 26 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H32J 48273337 24.99 SGD
Shipped after 2018-05-10
25 18 100 93.27 - M6 7 23 6x2.8 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H18J 48270801 22.99 SGD
Shipped after 2018-05-10
25 19 104 97.3 - M6 7 24 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H19J 48271666 22.99 SGD
Shipped after 2018-05-10
25 28 104 97.3 - M6 7 24 8x3.3 63   1pc 1 RS40-1B24TQ-H28J 48271711 24.99 SGD
Shipped after 2018-04-23
25 15 108 101.33 - M5 7 25 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H15J 48272445 24.99 SGD
Shipped after 2018-05-10
25 15 112 105.36 - M5 7 26 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H15J 48273224 24.99 SGD
Shipped after 2018-05-10
25 28 112 105.36 - M6 7 26 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H28J 48273312 24.99 SGD
Shipped after 2018-05-10
25 14 100 93.27 - M5 7 23 5x2.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H14J 48270765 22.99 SGD
Shipped after 2018-05-10
25 35 100 93.27 - M8 7 23 10x3.3 77   1pc 1 RS40-1B23TQ-H35J 48270896 24.99 SGD
Shipped after 2018-04-26
25 45 100 93.27 - M8 7 23 14x3.8 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H45J 48270932 22.99 SGD
Shipped after 2018-05-10
25 14 104 97.3 - M5 7 24 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H14J 48271614 22.99 SGD
Shipped after 2018-05-10
25 30 104 97.3 - M6 7 24 8x3.3 63   1pc 1 RS40-1B24TQ-H30J 48271727 24.99 SGD
Shipped after 2018-04-23
25 42 104 97.3 - M8 7 24 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H42J 48271772 22.99 SGD
Shipped after 2018-05-10
25 19 108 101.33 - M6 7 25 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H19J 48272481 24.99 SGD
Shipped after 2018-05-10
25 20 108 101.33 - M6 7 25 6x2.8 63   1pc 1 RS40-1B25TQ-H20J 48272497 24.99 SGD
Shipped after 2018-04-23
25 40 108 101.33 - M8 7 25 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H40J 48272585 24.99 SGD
Shipped after 2018-05-10
25 25 112 105.36 - M6 7 26 8x3.3 63   1pc 1 RS40-1B26TQ-H25J 48273303 24.99 SGD
Shipped after 2018-04-23
25 40 112 105.36 - M8 7 26 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H40J 48273364 24.99 SGD
Shipped after 2018-05-10
25 15 100 93.27 - M5 7 23 5x2.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H15J 48270774 24.99 SGD
Shipped after 2018-05-10
25 32 100 93.27 - M8 7 23 10x3.3 77   1pc 1 RS40-1B23TQ-H32J 48270887 24.99 SGD
Shipped after 2018-04-23
25 38 100 93.27 - M8 7 23 10x3.3 77   1pc 1 RS40-1B23TQ-H38J 48270905 24.99 SGD
Shipped after 2018-04-23
25 17 104 97.3 - M5 7 24 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H17J 48271641 22.99 SGD
Shipped after 2018-05-10
25 25 108 101.33 - M6 7 25 8x3.3 63   1pc 1 RS40-1B25TQ-H25J 48272524 24.99 SGD
Shipped after 2018-04-23
25 42 108 101.33 - M8 7 25 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H42J 48272594 24.99 SGD
Shipped after 2018-05-10
25 22 112 105.36 - M6 7 26 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H22J 48273285 24.99 SGD
Shipped after 2018-05-10
25 35 112 105.36 - M8 7 26 10x3.3 63   1pc 1 RS40-1B26TQ-H35J 48273346 24.99 SGD
Shipped after 2018-04-23
25 19 100 93.27 - M6 7 23 6x2.8 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H19J 48270817 22.99 SGD
Shipped after 2018-05-10
25 22 100 93.27 - M6 7 23 6x2.8 77   1pc 1 RS40-1B23TQ-H22J 48270835 24.99 SGD
Shipped after 2018-04-23
25 25 100 93.27 - M6 7 23 8x3.3 77   1pc 1 RS40-1B23TQ-H25J 48270853 24.99 SGD
Shipped after 2018-04-23
25 25 104 97.3 - M6 7 24 8x3.3 63   1pc 1 RS40-1B24TQ-H25J 48271702 24.99 SGD
Shipped after 2018-04-23
25 16 108 101.33 - M5 7 25 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H16J 48272454 24.99 SGD
Shipped after 2018-05-10
25 30 108 101.33 - M6 7 25 8x3.3 63   1pc 1 RS40-1B25TQ-H30J 48272542 24.99 SGD
Shipped after 2018-04-23
25 35 108 101.33 - M8 7 25 10x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H35J 48272567 24.99 SGD
Shipped after 2018-04-26
25 16 112 105.36 - M5 7 26 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H16J 48273233 24.99 SGD
Shipped after 2018-05-10
25 20 112 105.36 - M6 7 26 6x2.8 63   1pc 1 RS40-1B26TQ-H20J 48273276 24.99 SGD
Shipped after 2018-04-23
25 17 100 93.27 - M5 7 23 5x2.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H17J 48270792 22.99 SGD
Shipped after 2018-05-10
25 20 100 93.27 - M6 7 23 6x2.8 77   1pc 1 RS40-1B23TQ-H20J 48270826 24.99 SGD
Shipped after 2018-04-23
25 24 100 93.27 - M6 7 23 8x3.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H24J 48270844 22.99 SGD
Shipped after 2018-05-10
25 28 100 93.27 - M6 7 23 8x3.3 77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B23TQ-H28J 48270862 22.99 SGD
Shipped after 2018-05-10
25 24 104 97.3 - M6 7 24 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B24TQ-H24J 48271693 24.99 SGD
Shipped after 2018-05-10
25 35 104 97.3 - M8 7 24 10x3.3 63   1pc 1 RS40-1B24TQ-H35J 48271745 24.99 SGD
Shipped after 2018-04-23
25 17 108 101.33 - M5 7 25 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H17J 48272463 24.99 SGD
Shipped after 2018-05-10
25 24 108 101.33 - M6 7 25 8x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B25TQ-H24J 48272515 24.99 SGD
Shipped after 2018-05-10
25 14 112 105.36 - M5 7 26 5x2.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H14J 48273215 24.99 SGD
Shipped after 2018-05-10
25 19 112 105.36 - M6 7 26 6x2.8 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H19J 48273267 24.99 SGD
Shipped after 2018-05-10
25 42 112 105.36 - M8 7 26 12x3.3 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS40-1B26TQ-H42J 48273373 24.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for rice dryer frequency change
5
From Japan
On 2016-04-19 09:32:52
Rice Dryer Frequency change It was used for 50 Hz → 60 Hz. Detailed sizes are displayed so you can get what you want. The operation check after exchanging is good. It is appreciated that you can purchase only one.
This review is about item#48264456.
Conveyor drive motor
5
From Japan
On 2015-09-15 18:33:23
I could install and replace without problems.
This review is about item#48272497.

Related Products