Buy more than* S$200* and get FREE SHIPPING

Plastic Chain

3.50 (2)
Number of Rows
1
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Diameter D (phi mm) Dimension L2 (mm) Dimension L1 (mm) Link Inner Width W (mm) Maximum Allowable Load kgf (KN) Pitch P (mm) Width H (mm) Dimension r (mm) Width h (mm) Number of Unit Links Dimensions T2 (mm) Form Dimensions T1 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter D (phi mm) Dimension L2 (mm) Dimension L1 (mm) Link Inner Width W (mm) Maximum Allowable Load kgf (KN) Pitch P (mm) Width H (mm) Dimension r (mm) Width h (mm) Number of Unit Links Dimensions T2 (mm) Form Dimensions T1 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 3.18 8[0.08] 6.35 - 3.30 - 160 - RS25 - Unit   1PC 1 RS25-PC-1 48247534 41.99 SGD
In stock
3.97 9.95 8.25 7.95 45[0.44] 12.7 12 7.92 10.4 240 1.5 RS40 1.5 -   1pc 1 RS40-PC-1 48284896 119.99 SGD
In stock
- - - - - - - - - - - RS40 - -   1pc 1 RS40-PC-1-JL 48284905 4.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - RS40 - - *[No return] You cannot return this product. For details, see FAQ. 1link 1 RS40-PC-1-L 48284914 2.99 SGD
Shipped after 2018-05-09
3.59 7.85 6.85 4.78 18[0.18] 9.525 9 5.08 7.8 320 2.2 RS35 1.25 -   1pc 1 RS35-PC-1 48262672 119.99 SGD
Shipped after 2018-04-24
- - - - - - - - - - - RS35 - -   1pc 1 RS35-PC-1-JL 48262681 5.99 SGD
In stock
- - - - - - - - - - - RS50 - -   1pc 1 RS50-PC-1-JL 48304225 4.99 SGD
Shipped after 2018-04-26
5.96 14.75 12.85 12.7 90[0.88] 19.05 18.1 11.91 15.6 160 2.4 RS60 2.4 -   1pc 1 RS60-PC-1 48323116 229.99 SGD
Shipped after 2018-04-24
- - - - - - - - - - - RS60 - - *[No return] You cannot return this product. For details, see FAQ. 1link 1 RS60-PC-1-L 48323134 3.99 SGD
Shipped after 2018-05-14
- - - - - - - - - - - RS50 - - *[No return] You cannot return this product. For details, see FAQ. 1link 1 RS50-PC-1-L 48304234 3.99 SGD
Shipped after 2018-05-09
- - - - - - - - - - - RS35 - - *[No return] You cannot return this product. For details, see FAQ. 1link 1 RS35-PC-1-L 48262697 2.99 SGD
Shipped after 2018-05-14
- - - 9.53 70[0.69] 15.875 - 10.16 - 192 - RS50 - Unit   1pc 1 RS50-PC-1 48304216 159.99 SGD
Shipped after 2018-04-24
- - - - - - - - - - - RS60 - Joint Link   1pc 1 RS60-PC-1-JL 48323125 4.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - RS25 - Joint Link   1pc 1 RS25-PC-1-JL 48247543 1.99 SGD
Shipped after 2018-04-24
- - - - - - - - - - - RS25 - - *[No return] You cannot return this product. For details, see FAQ. 1link 1 RS25-PC-1-L 48247552 2.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Teaching material
5
From Japan
On 2015-07-11 19:31:46
We expect further weight saving.
This review is about item#48247534.
For maintenance of currently used equipment
2
From Japan
On 2014-12-18 21:49:28
I wanted it in the state of a rose because it is for replacing the defect part of the existing pla part, but when I inquired, it means that it is impossible. It is difficult to purposely dismantle. I also work with manufacturers to assemble it, and I want to use it in roses, it takes time and labor to disperse. Double effort ♠ ('д `) ┌
This review is about item#48323125.

Related Products