Buy more than* S$200* and get FREE SHIPPING

1W LED Headlight

3.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
100
Lighting Time
About 20 hours
Main Part Dimension (mm)
70x60x50H
Power
AAA battery three use (sold separately)
Weight (g)
70
Color
Blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8203B 47835471 20.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2016-11-14 22:08:01
This is a ridiculous item. Battery does not enter the main unit (meaning unknown can not be used) How many times have you changed in an unbelievable situation At the end, a slightly different product has been sent.
This review is about item#47835471.
Used for electrical work and plumbing work
5
From Japan
On 2016-05-29 04:41:04
Although it is cheap, it is bright enough as auxiliary lighting. It is easy to use because ON and OFF are also one button.
This review is about item#47835471.
Work in the dark.
2
From Japan
On 2016-05-24 17:50:27
Although I bought other things, I bought it, but the rubber was also loose and the body cheap. There was a thing that seems to be better at home centers at comparable prices.
This review is about item#47835471.
For car repair
5
From Japan
On 2015-12-17 18:35:38
It is helpful to see it well. Moreover, since it is still attached to the head, it is easy to work with the hands open.
This review is about item#47835471.
Electrical construction
4
From Japan
On 2015-09-15 15:48:02
It is not suitable for work because it does not face downward.
This review is about item#47835471.
Check dark gaps
5
From Japan
On 2015-05-08 22:54:55
ON and OH are comfortable as well. It is bright and easy to use unexpectedly.
This review is about item#47835471.
Dark work in the workplace
3
From Japan
On 2015-04-30 19:59:05
Although I have not used it completely yet, the feeling attached to the helmet is like the attached band is short and there seems to be no adjustment fee. After that the price is cheap and bright, so how durable are you?
This review is about item#47835471.
fishing
5
From Japan
On 2014-08-06 13:34:14
This product is also exactly bright. Easy to use ON, OFF.
This review is about item#47835471.
Inspection work on the ceiling, under the floor
5
From Japan
On 2013-05-04 22:32:04
It is not so much because it has not been used once but it is more user-friendly than what I used before.
This review is about item#47835471.

Related Products