Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves

4.33 (9)
Material
Nylon, cotton, polyester, polyurethane
...see all>
Product Options
ADD TO CART
Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.0 PVC 7.5 21.0 M Navy Blue   1Pair 1 #800-M 47835627 4.99 SGD
Shipped after 2018-05-28
19 Vinyl chloride 8 21.5 L Black   1Pair 1 #800-L 58103227 4.99 SGD
Shipped after 2018-05-28
18.0 PVC 7.5 21.0 M Orange   1Pair 1 #800-M 58103272 4.99 SGD
Shipped after 2018-05-28
19 Vinyl chloride 8 21.5 L Red   1Pair 1 #800-L 58103254 4.99 SGD
Shipped after 2018-05-28
19 Vinyl chloride 8 21.5 L Orange *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 #800-L 58103281 4.99 SGD
Shipped after 2018-05-31
19 Vinyl chloride 8 21.5 L Navy blue   1Pair 1 #800-L 47835636 4.99 SGD
Shipped after 2018-06-05
18.0 PVC 7.5 21.0 M Black   1Pair 1 #800-M 58103211 4.99 SGD
Shipped after 2018-05-28
18.0 PVC 7.5 21.0 M Red   1Pair 1 #800-M 58103245 4.99 SGD
Shipped after 2018-05-28
18.0 PVC 7.0 20.0 S Black   1Pair 1 #800-S 58103202 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Interior floor sheet pasting
4
From Japan
On 2018-04-01 14:35:26
I bought a new 808 before this but I want you to know that my fingertip was small
This review is about item#47835636.
Wood working light work
4
From Japan
On 2017-04-13 16:40:20
I was looking for S size because I had a slip and the hands were smaller, I bought this one. Although it seems that the feeling of use is good, it seems to be good if you can purchase other colors, because it is good to have a slip stop attached to the tip a bit to put your fingers upright and to buy other colors.
This review is about item#58103202.
Take paper one at a time
5
From Japan
On 2017-02-22 00:06:20
Ease of operation and robustness are passed, and smartphone operation is also possible. I think that there are individual differences and individual differences, but because ordinary suckers can not do, something is different.
This review is about item#58103254.
Loading and unloading container boxes filled with books
5
From Japan
On 2016-12-12 22:33:01
- Fingertips are durable and excel in fitting It is very useful in daily work. · Vehicle (microbus) Handle operation at the time of maneuvering has a grip power and will respond to the will accurately.
This review is about item#47835627.
When carrying baggage
3
From Japan
On 2016-10-11 21:47:35
Although it is not bad, I felt it was smaller than the normal M size. To me, the assembly grip is right.
This review is about item#47835627.
She counts and turns paper
5
From Japan
On 2016-07-06 23:53:57
The original sucking - chan has been fairly robust of the fingertips breaking prematurely and has about twice as much as in the bodily sensation. I have never seen it at the shop, so I have to buy it here.
This review is about item#47835636.
easy work
5
From Japan
On 2015-06-26 15:04:46
I pinch a small screw. The fit is outstanding. Breathable. It is expensive. I wish I had white.
This review is about item#58103227.
For luggage transportation work
4
From Japan
On 2015-03-19 09:00:34
It's neither good nor bad. Since natural rubber is quick to deteriorate, I will try durability up to deterioration made from nylon.
This review is about item#58103227.
To open cardboard.
4
From Japan
On 2014-12-02 20:20:46
It is used to injure cardboard to handle food and not to put blood on the product. My hands are small I think that it is easy to use although it is large in women's size and S size. Even if the middle finger is even 7 cm, I think I will buy a lot if there are 6.5 cm objects.
This review is about item#58103202.

Related Products