Buy more than* S$200* and get FREE SHIPPING

Two Finger Gloves

4.50 (2)
Around Palms (cm)
19
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
9
Overall Length (cm)
22
Color
White
Material
Pure cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #60 47835557 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working with screws
4
From Japan
On 2015-04-12 14:02:30
Since it is a job that handles fine screws during work, we have cut only two fingers of ordinary nonslip gloves until now. I think that fitting · price is also appropriate whether using this time. As a hope, if there are colorful things such as black, red, blue etc., I will definitely purchase it. I will be saved if the fabric is thicker a little more. I think that it can not be helped how colorful it is, and the price passing by the thickness of the fabric is useless.
This review is about item#47835557.
Packing etc
5
From Japan
On 2014-10-20 10:42:11
It is convenient for a normal glove hand while it is working but it is convenient because you have to remove it when filling in a slip. However, I do not use the time when I do not need a 5-finger pier because of the above-mentioned usability reason Two finger soup stocks are very good because they get cold and get ruined in vain by way of fingers Incidentally, we use five fingers in spring and early autumn.
This review is about item#47835557.

Related Products