Buy more than* S$200* and get FREE SHIPPING

Three Finger Gloves

4.00 (1)
Around Palms (cm)
19
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
5
Overall Length (cm)
21.5
Color
White
Material
Pure cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #70 47835566 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Delivery work, driving of cars, other light work (primarily spring to autumn), climbing
4
From Japan
On 2018-01-27 18:24:46
My hand size is as good as men (M size), but it is generally just fine. I feel a little big when new, but shrink a bit when washing. If you use it for a long time it shrinks further and when you put it in your hand it will feel a bit smaller but it is not a level that is inconvenient to use.
This review is about item#47835566.

Related Products