Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thick Cotton Gloves

2.00 (1)
Color
White
Material
Polyester, cotton, and other
...see all
Product Options
ADD TO CART
Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.0 PVC 7.5 20.5 M 1Pair 1 #19-M 47835575 1.89 SGD
Shipped after 2017-05-01
17 Vinyl chloride 8 22 L 1Pair 1 #19-L 47835584 1.74 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When you carry the luggage
2
From Japan
On 2017-01-13 11:41:34
Indeed made in Japan. Because it contains the rubber in two stages in the palm of the hand-instep around from the base of the finger, even if the opening and closing the hand, but there is a feeling of floating surplus is a little dough in the palm of the hand, if other with rubber gloves, this product it is not at all because along the perfect hand. And, it has become difficult to take off because it does not float. For those who knock down all day earnest, products that can be recommended. But in my light work, many repeat of or fit Dari take off, because the repetition of a short period of time of work, and the time-consuming to fit the gloves were perfect, the tightening of the middle of the rubber is felt strongly with the split, the hand in the operation of the opening and closing, because there is a resistance, such as wearing a muscle training Gibbs of the palm of the hand, I am very sorry that did not fit to the application.
This review is about item#47835584.

Related Products