Buy more than* S$200* and get FREE SHIPPING

Yellow Nylon Gloves

3.00 (1)
Mass (g/dozen)
About 540
Around Palms (cm)
20
Middle Finger Length (cm)
8
Overall Length (cm)
22.5
Color
Yellow
Material
Nylon, acrylic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 EG-70 47835733 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fishery
3
From Japan
On 2014-06-04 11:45:00
I purchased thought that it would be a substitute for a nylon glove selling at a fishermen's cooperation (more than 2 dozen dollars), but the fabric was thin and soon broke. I think that there is no problem if it is for other uses, but I do not recommend it for fishery relations.
This review is about item#47835733.

Related Products