Buy more than* S$200* and get FREE SHIPPING

Soft Knee Pad

3.60 (5)
Color
Black
Dimension (mm)
235x170x40
Material
Polyester, synthetic rubber, PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 #9656 47835767 15.78 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Working with your knees
3
From Japan
On 2016-12-21 22:51:27
The surface sticks to the floor. Two bands to fix are hard and painful when bending the knees.
This review is about item#47835767.
Coating work of indoor wallpaper
4
From Japan
On 2016-01-26 16:51:04
Since I have a lot of work to get on the knees, I thought it was good to purchase this. However, it will be more helpful if the length of the Velcro and rubber bands is a little longer. It seems that if you are using for a long time you feel a sense of pressure and the back of the knee may hurt. I am satisfied with the price but ... · · ·.
This review is about item#47835767.
During machine maintenance
3
From Japan
On 2015-12-20 10:35:32
I am wearing it from above the work clothes and using it. Perhaps there are individual differences, but if the belt is shorter, it is better to add a Velcro section, or sew it with a 2 - 3 cm wide rubber belt squared. In the winter, depending on the type of the inner type, depending on the type of inner, we will come out. In my case, if I wear the quilted inner etc. etc., the belt is not perfect enough so we sew the Velcro bought at the home center to the Velcro of this product I extend it. It does not shift so much because it does not walk around so much, but colleagues who are relatively moving often sew the rubber belt x hanging, it seems that it is hard to shift even if you are looking at the site. I think that it is good to purchase it on the premise that it improves so that it is easy to use by yourself.
This review is about item#47835767.
Used when removing wax on the floor (manual work)
3
From Japan
On 2014-08-01 20:36:55
It shifts as you use it. It hurts if it is too tight. I made a mistake in selecting items. I should have bought a knee pad for volleyball, this would be attached under the pants and I thought it was smart in appearance. So please add the knee pad for the volleyball to the list.
This review is about item#47835767.
When exchanging tires etc.
5
From Japan
On 2014-04-28 17:25:05
Tightening of rubber is painful. Impression also changes if the string itself is changed to soft material. Next time I will try different products. The material of the pad itself is good. (It was okay in a short time even though it puts the whole weight)
This review is about item#47835767.

Related Products