Buy more than* S$200* and get FREE SHIPPING

Hard Knee Pad

4.21 (24)
Dimensions (Width W x Depth D x Height H) (mm)
160x70x240
Color
Black
Material
Polyester, synthetic rubber, PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 #9657 47835776 19.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 1
2 star 2
1 star 1
Review Rating: 4.21
24 Customer Reviews
The reviews are automatic translation.
Worn when car polishing
4
From Japan
On 2017-07-29 10:32:57
I think the price is reasonable and easy to use ·. Just a sweat around the knee will be amazing.
This review is about item#47835776.
Pruning of garden trees
5
From Japan
On 2017-07-13 21:31:20
Although it seems to become an obstacle to work at the beginning, I thought that it was "unnecessary", but when I tried it, there was no sense of discomfort, I got ridiculous work to be able to work easily, I can not take it anymore.
This review is about item#47835776.
When you crawl over the itami board
3
From Japan
On 2017-06-21 12:55:37
When you can not walk by walking over the Ayumi plate at the back of the ceiling etc, there is only crawling, so my knees hurt at that time. Therefore, since this product was reasonable price, I purchased it and saw it using it. The impression was good. However, it took a while to install it. The top Velcro strap should be stretched (pulled) paste the Velcro tape, but the bottom is a type that can stick together the Velcro sticks coming out from both ends at the center. People with thick calves are less likely to overlap with Velcro straps. In my case the surroundings of the calves are around 43 cm, but all the Velcro sections overlap. Since it can not be viewed directly at the time of superimposing, it is uneasy whether it is adhered properly. Also, as the pain is too tight, the pain increases with time, so maybe it is better to stick together under the knee as in the upper part? I think. Pat is made as hard as it is. Overall, it was a useful item.
This review is about item#47835776.
When you crawl over the Itami board
2
From Japan
On 2017-06-21 00:08:32
When I stand and can not walk on the Ayumi board, my knees hurt when I crawl on the ayumi boards all the way, so I saw it using this product. It has a hook and loop fastener on the top and bottom and is fixed to the knee. The upper part sticks the Velcro tape to the position where you can see the street as shown in the product picture, but the lower part pastes the Velcro tapes at the both ends by overlapping them at the center. This is very hard to match (because it does not look like a direct view) When you stick together the kitsuku, it does not fall but I feel bruising over time. I think that it may be the same shape as the upper part. The knee pad is made as hard as it is. Because it is not a thing to use frequently, durability is unknown.
This review is about item#47835776.
During machine maintenance
5
From Japan
On 2016-12-06 18:03:27
There is a margin in the length of the belt, and tightening to the back of the knee is not too bad, just right. There is no problem with the cushioning property when the knees are attached.
This review is about item#47835776.
During the earth work
5
From Japan
On 2016-11-09 19:18:31
It is nice feeling for the price. The guy who used to use it was useless as it was falling off during work. This putt will not fall and it will be nice.
This review is about item#47835776.
Maintenance
2
From Japan
On 2016-07-12 19:01:30
I can not say definitely because I have foot thickness, but I was useless. When wearing with an ordinary feeling, it falls immediately below, and if you narrow the foot, your legs will be numb. Because the protecting part on the front side is solid and perfect, it is a shame more
This review is about item#47835776.
General maintenance
5
From Japan
On 2016-07-07 00:38:27
I also have a good fit and no damage to my knees. It is the best putt ever.
This review is about item#47835776.
During piping work
4
From Japan
On 2016-06-25 23:15:39
The magic band was short and made long by oneself.
This review is about item#47835776.
Work with one knee with external floor and rising curing. Painting on the floor surface.
4
From Japan
On 2016-06-22 15:04:27
I work with one knee on the floor with CON face! A band gets a little! Loose it and it will shift. I hope the band will shrink.
This review is about item#47835776.

Related Products