Buy more than* S$200* and get FREE SHIPPING

LED Sensor Light

4.20 (66)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
This single 2x3 (sold separately)
Light Source
0.3WLEDx2 pieces
Sensor
Reaction distance / 3 - 4m reaction angle / left and right: about 30 degree, up and down: about 50 degree
Dimensions (Width W x Depth D x Height H) (mm)
About 42x57x203
Accessories
X2 screws, x2 anchor lines
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTG012 47835794 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 14
3 star 7
2 star 3
1 star 4
Review Rating: 4.20
66 Customer Reviews
The reviews are automatic translation.
Attached to the pillars of the corridor
5
From Japan
On 2016-12-19 20:10:08
They will react only at night is to conserve power to unnecessary daytime It is very handy. The power fails because the battery is also single 2 enters I think it's considerably longevity is up to.
This review is about item#47835794.
Vestibule light
1
From Japan
On 2016-12-08 20:27:50
It is the worst. Three bought does not go with tight has one battery. It arrived today in the exchange. Also it does not enter. Light is also a good thing It does not permit the battery does not turn on. It is better that was confirmed soon bought.
This review is about item#47835794.
Use in outdoor lighting
4
From Japan
On 2016-11-25 17:53:31
Since the wide mansion, it uses the six locations. It uses in place can not be connected to the ac.
This review is about item#47835794.
I put in the hallway
5
From Japan
On 2016-11-23 21:57:57
We put in the hallway that was out of the bedroom. When that happened to the toilet, the feet It is a brave buddy shines. This is an LED, but not too bright much of sarcasm It is just good. Price is also It is reasonable. Since the AA of the rechargeable battery is used is to have a single second spacer, it does not take the battery charges favorite. This combination is recommended.
This review is about item#47835794.
Private garage point lighting
5
From Japan
On 2016-11-16 20:57:32
Home of the garage has become a part garbage storage, it was deeper in the acclaimed night of waste processing. Necessary and sufficient brightness has been secured. Where the switch operation is not needed is it seems Yes.
This review is about item#47835794.
As a windbreak room of Light
5
From Japan
On 2016-11-15 14:41:14
Out it is installed in frequent windbreak room. Forgetting to turn off the electricity and without, it is also sufficient brightness! I think that I want also type arrive at the magnet.
This review is about item#47835794.
To the factory entrance
1
From Japan
On 2016-11-08 09:42:00
This light is to use three single-2 cells, but did not enter three in the battery case. It does not go just by pressing no matter how strong. I asked the returned or exchanged before the break. Why such a basic failure occurs?
This review is about item#47835794.
As a simple lighting of the corridor
4
From Japan
On 2016-11-01 00:15:37
May be the sensor of the reaction, is a large satisfied with inexpensive bright.
This review is about item#47835794.
At the door, etc.
2
From Japan
On 2016-10-28 19:25:20
Three two orders is barely acceptable range, but one the rest will fall weak fixing force of the holder, better battery you more firmly can be fixed design because a single-2 is three and a considerable weight would be good, I feel that immediately loosely will likely while you are also using two of the acceptable range. I thought and can be removed also becomes a flashlight instead of the usual, but I'm sorry not is not reinforced with tape so that it does not fall.
This review is about item#47835794.
Night lighting of the corridor
5
From Japan
On 2016-08-24 10:00:10
Sensitivity is good. It is not so much frequent location lights, but the brightness is enough. Screws for wall mounting, it will be saved so also is accompanied bracket.
This review is about item#47835794.

Related Products