Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Rail Mounting Plate

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (spring)
SUS631J1
Weight (g)
15
Material (Body)
Polyacetal (Black)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EDP-70 49076325 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the control board
1
From Japan
On 2016-03-11 22:09:35
When the DIN rail is brought into tight contact with the mounting surface, due to the thickness of the spring mechanism portion of the plate, it interferes with the surface of the plate and the plate can not be mounted on the rail. I can not keep it, but I slide it from the side of the rail, but I do not mean the spring mechanism. Basically, it seems to be a poor design.
This review is about item#49076325.

Related Products