Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions Lf (mm) Screw Diameter M Outside Diameter D (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lf (mm) Screw Diameter M Outside Diameter D (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 M6 21 Internal thread 1PC 1 KMF-21-M6 49086606 4.99 SGD
Shipped after 2018-05-28
11 M6 25 Male thread 1PC 1 KMM-25-M6 49086651 3.99 SGD
Shipped after 2018-05-29
12 M8 33 Male thread 1PC 1 KMM-33-M8 49086667 7.99 SGD
Shipped after 2018-05-29
7 M5 17 Internal thread 1PC 1 KMF-17-M5 49086597 3.99 SGD
Shipped after 2018-05-28
7 M5 17 Male thread 1PC 1 KMM-17-M5 49086633 3.99 SGD
Shipped after 2018-05-29
11 M6 25 Internal thread 1PC 1 KMF-25-M6 49086615 3.99 SGD
Shipped after 2018-05-28
12 M8 33 Internal thread 1PC 1 KMF-33-M8 49086624 4.99 SGD
Shipped after 2018-05-28
11 M6 21 Male thread 1PC 1 KMM-21-M6 49086642 3.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Knob for pulling the wire
5
From Japan
On 2017-06-02 18:53:56
Although processing is necessary, it is used as a fuel cock lever when putting fuel into a car.
This review is about item#49086615.

Related Products