Buy more than* S$200* and get FREE SHIPPING

LECF Minipura clamp lever (female thread)

Material (spring)
SWPB
Dimensions H' (mm)
32.5
Dimension h (mm)
29
Dimensions s (mm)
4.2
Dimensions D (mm)
13
Turning Radius (mm)
30
Dimension d (mm)
13
Dimension H (mm)
29
Number of Gears
18
...see all>
Product Options
ADD TO CART
Maximum Fastening Power (kN) Dimensions Lf (mm) Maximum Load (N) Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Fastening Power (kN) Dimensions Lf (mm) Maximum Load (N) Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7 9 62 5   1pc 1 LECF-5-BK 49107502 5.99 SGD
In stock
0.95 7 13 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-3-BK 49107405 7.99 SGD
Shipped after 2018-04-26
0.95 7 13 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-3-OR 49107414 7.99 SGD
Shipped after 2018-04-26
1.7 9 31 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-4-YW 49107493 7.99 SGD
Shipped after 2018-04-26
1.7 9 31 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-4-BK 49107457 7.99 SGD
Shipped after 2018-04-26
2.7 9 62 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-5-SG 49107527 8.99 SGD
Shipped after 2018-04-26
3.8 9 110 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-6-SG 49107572 7.99 SGD
Shipped after 2018-04-26
2.7 9 62 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-5-YW 49107545 7.99 SGD
Shipped after 2018-04-26
3.8 9 110 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-6-YW 49107597 7.99 SGD
Shipped after 2018-04-26
3.8 9 110 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-6-SK 49107581 7.99 SGD
Shipped after 2018-04-26
1.7 9 31 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-4-OR 49107466 7.99 SGD
Shipped after 2018-04-26
2.7 9 62 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-5-SK 49107536 7.99 SGD
Shipped after 2018-04-26
3.8 9 110 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-6-BK 49107554 8.99 SGD
Shipped after 2018-04-26
1.7 9 31 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-4-SG 49107475 7.99 SGD
Shipped after 2018-04-26
0.95 7 13 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-3-SG 49107423 7.99 SGD
Shipped after 2018-04-26
0.95 7 13 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-3-YW 49107441 7.99 SGD
Shipped after 2018-04-26
1.7 9 31 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-4-SK 49107484 7.99 SGD
Shipped after 2018-04-26
2.7 9 62 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-5-OR 49107511 7.99 SGD
Shipped after 2018-04-26
0.95 7 13 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-3-SK 49107432 7.99 SGD
Shipped after 2018-04-26
3.8 9 110 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LECF-6-OR 49107563 7.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products