Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 6 PC (polycarbonate)   1Pack(50PC) 1 SPC-M2-6-P 49264993 3.99 SGD
Shipped after 2018-05-28
M1.7 4 PC (polycarbonate)   1Pack(50PC) 1 SPC-M1.7-4-P 49264957 6.99 SGD
Shipped after 2018-05-31
M2 5 PC (polycarbonate)   1Pack(50PC) 1 SPC-M2-5-P 49264984 4.99 SGD
Shipped after 2018-05-28
M5 10 PC (polycarbonate)   1Pack(50PC) 1 SPC-M5-10-P 49265115 6.99 SGD
Shipped after 2018-05-28
M5 15 PC (polycarbonate)   1Pack(50PC) 1 SPC-M5-15-P 49265133 9.99 SGD
Shipped after 2018-05-28
M3 15 PC(polycarbonate)   1Pack(50PC) 1 SPC-M3-15-P 49265027 6.99 SGD
Shipped after 2018-05-28
M3 6 PC (polycarbonate)   1Pack(50PC) 1 SPC-M3-6-P 49265045 3.99 SGD
Shipped after 2018-05-28
M4 12 PC (polycarbonate)   1Pack(50PC) 1 SPC-M4-12-P 49265072 5.99 SGD
Shipped after 2018-05-28
M1.7 3 PC (polycarbonate)   1Pack(50PC) 1 SPC-M1.7-3-P 49264941 4.99 SGD
Shipped after 2018-05-30
M3 10 PC (polycarbonate)   1Pack(50PC) 1 SPC-M3-10-P 49265002 4.99 SGD
Shipped after 2018-05-28
M3 12 PC (polycarbonate)   1Pack(50PC) 1 SPC-M3-12-P 49265011 4.99 SGD
Shipped after 2018-05-28
M5 12 PC (polycarbonate)   1Pack(50PC) 1 SPC-M5-12-P 49265124 9.99 SGD
Shipped after 2018-05-31
M6 12 PC (polycarbonate) *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 SPC-M6-12-P 49265167 5.99 SGD
Shipped after 2018-05-31
M6 15 PC (polycarbonate)   1Pack(20PC) 1 SPC-M6-15-P 49265176 6.99 SGD
Shipped after 2018-05-28
M6 20 PC (polycarbonate)   1Pack(20PC) 1 SPC-M6-20-P 49265185 6.99 SGD
Shipped after 2018-05-28
M2 4 PC (polycarbonate)   1Pack(50PC) 1 SPC-M2-4-P 49264975 3.99 SGD
Shipped after 2018-05-28
M2 3 PC (polycarbonate)   1Pack(50PC) 1 SPC-M2-3-P 49264966 3.99 SGD
Shipped after 2018-05-28
M3 5 PC (polycarbonate)   1Pack(50PC) 1 SPC-M3-5-P 49265036 3.99 SGD
Shipped after 2018-05-28
M4 15 PC (polycarbonate)   1Pack(50PC) 1 SPC-M4-15-P 49265081 7.99 SGD
Shipped after 2018-05-28
M4 6 PC (polycarbonate)   1Pack(50PC) 1 SPC-M4-6-P 49265097 4.99 SGD
Shipped after 2018-05-28
M4 8 PC (polycarbonate)   1Pack(50PC) 1 SPC-M4-8-P 49265106 6.99 SGD
Shipped after 2018-05-28
M5 20 PC (polycarbonate)   1Pack(50PC) 1 SPC-M5-20-P 49265142 12.99 SGD
Shipped after 2018-05-28
M6 25 PC (polycarbonate)   1Pack(20PC) 1 SPC-M6-25-P 49265194 8.99 SGD
Shipped after 2018-05-31
M3 8 PC (polycarbonate)   1Pack(50PC) 1 SPC-M3-8-P 49265054 3.99 SGD
Shipped after 2018-05-28
M4 10 PC (polycarbonate)   1Pack(50PC) 1 SPC-M4-10-P 49265063 4.99 SGD
Shipped after 2018-05-28
M6 10 PC (polycarbonate)   1Pack(20PC) 1 SPC-M6-10-P 49265151 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replace with existing screw.
5
From Japan
On 2018-04-09 16:37:57
Replace existing screws and use it to demonstrate the desired performance.
This review is about item#49264966.
Nothing in particular
5
From Japan
On 2016-11-04 21:11:40
It is very good, it meets the purpose of use.
This review is about item#49265167.
For thread hole protection, weak fastening
5
From Japan
On 2016-04-22 11:08:55
This time, it was used for protecting the screw hole. It is lightly tightened so that dust and water do not get inside. The appearance is also beautiful.
This review is about item#49265002.
I use it to seal the hole of the plastic container.
5
From Japan
On 2015-11-07 15:58:27
Workability and durability are also perfect.
This review is about item#49265054.

Related Products