Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Dimention D1 (phimm) Material Dimensions Lm (mm) Dimensions M (mm) Dimension D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Dimention D1 (phimm) Material Dimensions Lm (mm) Dimensions M (mm) Dimension D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2 8 0.62 - SUSXM7 (SUS304 equivalent) 4 M3 5.5   1PC 1 SSCLS-M3-8 49276096 2.99 SGD
In stock
4 4 16 4.5 - - 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M6-16 49276193 4.99 SGD
Shipped after 2018-01-30
2.5 2.8 20 2.3 - - 5 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M4-20 49276132 3.99 SGD
Shipped after 2018-01-30
3 3.5 12 2.3 - - 6 M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M5-12 49276141 4.99 SGD
Shipped after 2018-01-30
5 5 20 10 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-20 49276245 5.99 SGD
Shipped after 2018-01-30
5 5 25 12 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-25 49276254 5.99 SGD
Shipped after 2018-01-30
5 5 30 14 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-30 49276263 5.99 SGD
Shipped after 2018-01-30
5 5 35 16 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-35 49276272 5.99 SGD
Shipped after 2018-01-30
5 5 40 18 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-40 49276281 5.99 SGD
Shipped after 2018-01-30
2 2 10 0.7 - - 4 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M3-10 49276062 5.99 SGD
Shipped after 2018-01-30
2 2 12 0.78 - - 4 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M3-12 49276071 4.99 SGD
Shipped after 2018-01-30
2 2 16 0.98 - - 4 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M3-16 49276087 4.99 SGD
Shipped after 2018-01-30
2.5 2.8 10 1.4 - - 5 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M4-10 49276105 3.99 SGD
Shipped after 2018-01-30
2.5 2.8 12 1.6 - - 5 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M4-12 49276114 3.99 SGD
Shipped after 2018-01-30
2.5 2.8 16 1.9 7 - 5 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M4-16 49276123 3.99 SGD
Shipped after 2018-01-30
4 4 20 5.3 - - 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M6-20 49276202 4.99 SGD
Shipped after 2018-01-30
4 4 25 6.4 - - 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M6-25 49276211 4.99 SGD
Shipped after 2018-01-30
5 5 16 9 - - 10 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M8-16 49276236 5.99 SGD
Shipped after 2018-01-30
4 4 30 7.1 - - 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M6-30 49276227 4.99 SGD
Shipped after 2018-01-30
3 3.5 16 2.8 - - 6 M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M5-16 49276157 4.99 SGD
Shipped after 2018-01-30
3 3.5 20 3.3 - - 6 M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M5-20 49276166 4.99 SGD
Shipped after 2018-01-30
3 3.5 25 4.1 - - 6 M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M5-25 49276175 4.99 SGD
Shipped after 2018-01-30
4 4 12 3.8 - - 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSCLS-M6-12 49276184 4.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products