Buy more than* S$200* and get FREE SHIPPING

UGF Rubber Handle

Compatible Washer
LY-16-N
Dimension A (mm phi)
10
Dimensions Lf (mm)
10
Screw Diameter M
M4
Dimension h (mm)
22
Dimension H (mm)
32
...see all>
Product Options
ADD TO CART
Allowable Load (N) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N) Dimension L1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 40 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UGF-50 49293535 6.99 SGD
Shipped after 2018-05-25
15 70 80   1pc 1 UGF-80 49293553 8.99 SGD
Shipped after 2018-05-25
12 53 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UGF-63 49293544 5.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products