Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions De (mm) Dimensions Db (phi mm) Dimensions S2 (mm) Bearing Dimension d (phi mm) Dimension W (mm) Dimensions B (mm) Weight (kg) Dimension D (phi mm) Dimensions DF (phimm) Type Dimensions w1 (mm) Material (Body) Dimension da(phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions De (mm) Dimensions Db (phi mm) Dimensions S2 (mm) Bearing Dimension d (phi mm) Dimension W (mm) Dimensions B (mm) Weight (kg) Dimension D (phi mm) Dimensions DF (phimm) Type Dimensions w1 (mm) Material (Body) Dimension da(phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - 24 6203x2 17 72 24 - 40 65 Double bearing 64 Glass fiber reinforced nylon 66 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-5064 49295635 -
Discontinued
[x]
60 38 7.5 6201x1 12 25 10 - 32 84 Single Bearing 20 Glass fiber reinforced nylon 66 29   1PC 1 VFF-6020 49295644 -
Discontinued
[x]
60 37 13 6201x1 12 36 10 - 32 66 Single Bearing 30 Glass fiber reinforced nylon 66 29   1PC 1 VFF-6030A 49295662 -
Discontinued
[x]
120 46 18 6203x2 17 60 24 - 40 131 Double bearing 54 Glass fiber reinforced nylon 66 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-12054 49295513 -
Discontinued
[x]
70 42 12 6202x1 15 35 11 - 35 80 Single Bearing 28 Glass fiber reinforced nylon 66 32   1PC 1 VFF-7028 49295714 -
Discontinued
[x]
70 41 13.5 6202x1 15 38 11 - 35 78 Single Bearing 32 Glass fiber reinforced nylon 66 32   1PC 1 VFF-7032 49295723 -
Discontinued
[x]
75 53 10.5 6204x1 20 35 14 - 47 85 Single Bearing 28 Glass fiber reinforced nylon 66 44   1PC 1 VFF-7528 49295757 -
Discontinued
[x]
130 45 8 6202x2 15 38 22 - 35 144 Double bearing 29 Glass fiber reinforced nylon 66 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-13054 49295522 -
Discontinued
[x]
40 - 10 6201x2 12 40 20 - 32 48 Double bearing 34 Glass fiber reinforced nylon 66 29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-4034 49295565 -
Discontinued
[x]
65 38 7.5 6201x1 12 25 10 - 32 76 Single Bearing 20 Glass fiber reinforced nylon 66 28.5   1PC 1 VFF-6520 49295696 -
Discontinued
[x]
80 46 22 6203x2 17 68 24 - 40 91 Double bearing 62 Glass fiber reinforced nylon 66 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-8062 49295766 -
Discontinued
[x]
40 - 8 6201x1 12 26 10 - 32 48 Single Bearing 20 Glass fiber reinforced nylon 66 29   1PC 1 VFF-4020 49295547 -
Discontinued
[x]
40 - 10.5 6201x1 12 31 10 - 32 50 Single Bearing 25 Glass fiber reinforced nylon 66 28   1PC 1 VFF-4025 49295556 -
Discontinued
[x]
45 - 7 6202x1 15 25 11 - 35 50 Single Bearing 20 Glass fiber reinforced nylon 66 32   1PC 1 VFF-4520 49295583 -
Discontinued
[x]
46 37 7.5 6201x1 12 25 10 - 32 52 Single Bearing 20 Glass fiber reinforced nylon 66 29   1PC 1 VFF-4620 49295592 -
Discontinued
[x]
50 39 10.5 6201x1 12 31 10 - 32 62 Single Bearing 25 Glass fiber reinforced nylon 66 29   1PC 1 VFF-5025 49295601 -
Discontinued
[x]
40 - 12.5 6201x2 12 45 20 - 32 48 Double bearing 39 Glass fiber reinforced nylon 66 29   1PC 1 VFF-4039 49295574 -
Discontinued
[x]
50 - 15 6202x2 15 52 22 - 35 60 Double bearing 45 Glass fiber reinforced nylon 66 33   1PC 1 VFF-5045 49295617 -
Discontinued
[x]
60 42 3 6202x2 15 28 22 - 35 66 Double bearing 23 Glass fiber reinforced nylon 66 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-6023 49295653 -
Discontinued
[x]
60 42 7 6202x2 15 36 22 - 35 66 Double bearing 30 Glass fiber reinforced nylon 66 32   1PC 1 VFF-6030B 49295671 -
Discontinued
[x]
70 42 16 6202x2 15 54 22 - 35 80 Double bearing 47 Glass fiber reinforced nylon 66 32   1PC 1 VFF-7047 49295732 -
Discontinued
[x]
72 46 15.5 6203x2 17 55 24 - 40 90 Double bearing 47 Glass fiber reinforced nylon 66 36.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-7247 49295741 -
Discontinued
[x]
70 39 7 6202x1 15 25 11 - 35 80 Single Bearing 20 Glass fiber reinforced nylon 66 32   1PC 1 VFF-7020 49295705 -
Discontinued
[x]
38 - 4.75 6200x1 10 18.5 9 - 30 42 Single Bearing 15 Glass fiber reinforced nylon 66 26.5   1PC 1 VFF-3815 49295531 -
Discontinued
[x]
50 - 20.5 6203x2 17 65 24 - 40 65 Double bearing 58 Glass fiber reinforced nylon 66 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFF-5058 49295626 -
Discontinued
[x]
65 38 5.5 6201x1 12 21 10 0.09 32 80 Singlebearing 15 Glassfiberreinforcednylon66 28.5   1PC 1 VFF-6515 49295687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
It is used as a pulley of boat anchor pulling up.
2
From Japan
On 2017-10-31 15:06:36
- It used as a pulley when pulling out an anchor for a boat. It is fully utilized. Thank you very much.
This review is about item#49295601.
For motor V belt adjustment
3
From Japan
On 2017-09-29 14:50:03
I bought it for adjustment but it became unnecessary because I purchased 2 V pulleys extra
This review is about item#49295757.
Maintenance of grain dryer
5
From Japan
On 2016-11-14 15:13:54
It is about 4 weeks in a year, but because it operates continuously for 24 hours in a dusty environment, it will run out of grease for several years. Since only bearings can not be exchanged, it will be replaced with assembly, but because it is cheaper, that person is better. I am grateful that the price will be cheaper a little more.
This review is about item#49295696.
Agricultural machinery tractor tension roller
5
From Japan
On 2016-09-29 17:54:46
It was goods as expected, it was good that it was cheap.
This review is about item#49295714.

Related Products