Buy more than* S$200* and get FREE SHIPPING

Material
Glass fiber reinforced nylon 66
...see all>
Product Options
ADD TO CART
Bearing Dimension d (phi mm) Dimensions Da (phimm) Dimension W (mm) Dimensions w1 (mm) Dimensions B (mm) Dimensions De (mm) Dimension D (phi mm) Dimensions Db (phi mm) Dimension r (mm) Shape of Grooves Dimensions S2 (mm) Angle theta (degree) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Dimension d (phi mm) Dimensions Da (phimm) Dimension W (mm) Dimensions w1 (mm) Dimensions B (mm) Dimensions De (mm) Dimension D (phi mm) Dimensions Db (phi mm) Dimension r (mm) Shape of Grooves Dimensions S2 (mm) Angle theta (degree) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6202x1 15 32 18 12 11 70 35 41 2 A1 3.5 36 12.5   1PC 1 VME-70A1 49296143 -
Discontinued
[x]
6202x2 15 32 44 15.9 22 87 35 46 1 B2 11 34 15   1PC 1 VME-87B2 49296177 -
Discontinued
[x]
6203x1 17 36 22 16 12 85 40 46 1.5 B1 5 34 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-85B1 49296161 -
Discontinued
[x]
6200x1 10 27.5 19 12 9 63 30 36 2 A1 5 36 12.5   1PC 1 VME-63A1 49296125 -
Discontinued
[x]
6203x1 17 36.5 30 23 12 88 40 46 0.5 C1 9 36 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-88C1 49296186 -
Discontinued
[x]
6200x1 10 27 14 9.5 9 64 30 36 0.5 M1 2.5 34 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-64M1 49296134 -
Discontinued
[x]
6202x1 15 32 21 15.5 11 80 35 41 4.5 B1 5 36 15   1PC 1 VME-80B1 49296152 -
Discontinued
[x]
6204x1 20 43 26 16 14 100 47 55 0.5 B1 6 38 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-100B1 49296091 -
Discontinued
[x]
6202x1 15 33.5 22 15 11 120 35 44 0.5 B1 5.5 38 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-120B1 49296107 -
Discontinued
[x]
6201x1 12 29 18 12 10 62 32 38 4 A1 4 36 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VME-62A1 49296116 -
Discontinued
[x]
6204x1 20 43 20 12 14 90 47 53 0.5 A1 3 38 12.5   1PC 1 VME-90A1 49296195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balance pulley
5
From Japan
On 2016-03-11 21:33:17
I have been pulling my pulley so far and I am able to shorten the time and am saved.
This review is about item#49296125.
As an equipment replacement part
5
From Japan
On 2014-04-06 19:16:26
It has almost the same performance as those of the equipment used, so there is no problem.
This review is about item#49296125.

Related Products