Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Watering Hose

5.00 (3)
Purpose
For outdoor watering hose
Heat-Resistant Temperature (deg C)
60
Inner Diameter x Outside Diameter (phi mm)
13x19
Working Pressure (MPa)
0 to 0.7
Color
Green
...see all
Product Options
ADD TO CART
Fluid Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water 30 PVC,PP,polyesteryarn 1PC 1 FH-30G 47836056 119.90 SGD
In stock
- 20 PVC, PP, polyester yarn 1PC 1 FH-20G 47836047 75.48 SGD
In stock
- 50 PVC, PP, polyester yarn 1PC 1 FH-50G 47836065 179.90 SGD
In stock
Water 15 PVC,PP,polyesteryarn 1PC 1 FH-15G 47836031 57.52 SGD
In stock
Water 10 PVC,PP,polyesteryarn 1PC 1 FH-10G 47836022 39.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Condominium common areas cleaning
5
From Japan
On 2016-03-25 19:06:04
Previously used to have the hose is twisted as soon as I was hard to very easy to use, Newly bought hose this time is easy to use even for not really twist. Since the hose up to now was terrible, we realize that even more good.
This review is about item#47836047.
For watering the garden
5
From Japan
On 2015-08-31 19:00:56
We use for watering the garden, because the outside temperature hose does not collapse even if the Matataba never hose tearing even at -6 ℃ position (not break) is an easy-to-use.
This review is about item#47836047.
Watering, car wash anything
5
From Japan
On 2015-08-13 19:22:48
Not broken, do not inflate, not twisted. It is a very good hose durable. While out in the garden, you can use even after 10 years. It might be cheaper than replacing the cheap in a two-three years. On the other hand, a dedicated reel, such as a dedicated connector is required.
This review is about item#47836022.

Related Products