Buy more than* S$200* and get FREE SHIPPING

Watering Hose

5.00 (2)
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Inner Diameter x Outside Diameter (phi mm)
15x20
Working Pressure (MPa)
0 to 0.7
Color
Blue
...see all>
Product Options
ADD TO CART
Fluid Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water 30 PVC,polyesteryarn 1PC 1 FTH-1530B 47836101 109.99 SGD
In stock
Water 50 PVC,polyesteryarn 1PC 1 FTH-1550B 47836117 169.99 SGD
In stock
- 10 PVC, polyester yarn 1PC 1 FTH-1510B 47836074 35.99 SGD
In stock
Water 20 PVC,polyesteryarn 1PC 1 FTH-1520B 47836092 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sprinkling water, cleaning work
5
From Japan
On 2015-11-02 23:05:46
It is a difficult point to have a high price, but more than that, the characteristics of hard to twist, hard to harden, hard to wear algae, is better. I will last long. It is feeling that I bought it.
This review is about item#47836092.
For watering in the garden
5
From Japan
On 2015-08-31 19:06:13
It is used for watering in the garden, the hose will not split even when the outside temperature reaches about -6 ° C, but when bundled it will break the hose and water will not come out.
This review is about item#47836092.

Related Products