Buy more than* S$200* and get FREE SHIPPING

Watering Hose

4.00 (2)
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Inner Diameter x Outside Diameter (phi mm)
15x20
Working Pressure (MPa)
0 to 0.7
Color
Blue (hose inner tube white)
...see all>
Product Options
ADD TO CART
Fluid Length (m) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Length (m) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 PVC, polyester yarn   1PC 1 PSH-1520B 47836196 51.99 SGD
In stock
- 2 PVC, polyester yarn   1PC 1 PSH-1502B 47836144 6.99 SGD
In stock
- 10 PVC, polyester yarn   1PC 1 PSH-1510B 47836171 28.99 SGD
In stock
- 15 PVC, polyester yarn *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSH-1515B 47836187 -
Discontinued
[x]
- 50 PVC, polyester yarn   1PC 1 PSH-1550B 47836214 129.99 SGD
In stock
- 1 PVC, polyester yarn *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSH-1501B 47836135 3.99 SGD
Shipped after 2018-04-24
Water 5 PVC,polyesteryarn   1PC 1 PSH-1505B 47836162 13.99 SGD
In stock
Water 3 PVC,polyesteryarn   1PC 1 PSH-1503B 47836153 9.99 SGD
In stock
Water 30 PVC,polyesteryarn   1PC 1 PSH-1530B 47836205 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For extension of water spray hose
3
From Japan
On 2017-06-01 21:43:58
Especially it was able to be used without problems. The length got lost, but if it gets in the way I just cut it to 20 meters.
This review is about item#47836196.
Connection with pump
5
From Japan
On 2015-12-01 17:40:57
It looks sturdy. Water glue will grow as well.
This review is about item#47836162.

Related Products