Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watering Hose

5.00 (1)
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Inner Diameter x Outside Diameter (phi mm)
15x20
Working Pressure (MPa)
0 to 0.7
Color
Blue
...see all>
Product Options
ADD TO CART
Fluid Dimension (Length) Length (m) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimension (Length) Length (m) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 PVC, polyester yarn *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TLH-1505B 47836372 14.99 SGD
Shipped after 2018-07-05
- - 10 PVC, polyester yarn   1PC 1 TLH-1510B 47836381 31.99 SGD
Shipped after 2018-06-27
- - 30 PVC, polyester yarn *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TLH-1530B 47836415 80.99 SGD
Shipped after 2018-07-05
- - 50 PVC, polyester yarn   1PC 1 TLH-1550B 47836424 149.99 SGD
Shipped after 2018-07-05
Water 20mcut 20 PVC,polyesteryarn   1PC 1 TLH-1520B 47836406 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site use
5
From Japan
On 2016-03-25 23:45:14
There is no twist of the hose, it is very easy to use.
This review is about item#47836424.

Related Products