Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brocade Cutter

5.00 (1)
Caution
It can not cut wood, metal, plastic, brick, etc, so do not use for such objects, It can not cut wood, metal, plastic, brick, etc, so do not use for such objects, It can not cut wood, metal, plastic, brick, etc, so do not use for such objects, It can not cut wood, metal, plastic, brick, etc, so do not use for such objects
Purpose
Cutting insulation material, glass wool, polyurethane foam, expanded polystyrene, etc, Cutting insulation material, glass wool, polyurethane foam, expanded polystyrene, etc, Cutting insulation material, glass wool, polyurethane foam, expanded polystyrene, etc, Cutting insulation material, glass wool, polyurethane foam, expanded polystyrene, etc
Blade Length (mm)
180, 180
Weight (g)
100, 100
Overall Length (mm)
310, 310
Material
(C) stainless 420J2, (handle) Menkaran material, (C) Stainless steel 420J2, (handle) material Menkaran
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR310 47851456 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of urethane sponge
5
From Japan
On 2018-04-05 15:00:15
Until now, we used ordinary cutter to cut urethane sponge, but it was hard to cut, but if you use this product, sharpness is also very good and very satisfied.
This review is about item#47851456.

Related Products