Buy more than* S$200* and get FREE SHIPPING

54056 Warm twill jumper

4.12 (8)
Paddning (g/m2) (Body)
100
...see all>
Product Options
ADD TO CART
Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 - 68 59 52 - 126 M - - 1pc 1 54056 47853233 70.99 SGD
Shipped after 2018-06-04
40 33 single yarn poplin 72 63 56 Polyester 65, Cotton 35 134 LL White Princess fork 1pc 1 54056 47853154 70.99 SGD
Shipped after 2018-06-04
11 33 single yarn poplin 70 61 54 Polyester 65, Cotton 35 130 L White Princess fork 1pc 1 54056 47853242 -
Discontinued
[x]
40 33 single yarn poplin 68 59 52 Polyester 65, Cotton 35 126 M White Princess fork 1pc 1 54056 47853136 70.99 SGD
Shipped after 2018-06-04
49 33 single yarn poplin 68 59 52 Polyester 65, Cotton 35 126 M White Princess fork 1pc 1 54056 47853181 -
Discontinued
[x]
70 33 single yarn poplin 70 61 54 Polyester 65, Cotton 35 130 L White Princess fork 1pc 1 54056 47853093 -
N/A
[x]
40 33 single yarn poplin 74 65 58 Polyester 65, Cotton 35 138 EL White Princess fork 1pc 1 54056 47853163 70.99 SGD
Shipped after 2018-06-04
70 33 single yarn poplin 68 59 52 Polyester 65, Cotton 35 126 M White Princess fork 1pc 1 54056 47853084 70.99 SGD
Shipped after 2018-06-04
70 33 single yarn poplin 74 65 58 Polyester 65, Cotton 35 138 EL White Princess fork 1pc 1 54056 47853111 70.99 SGD
Shipped after 2018-09-11
40 33 single yarn poplin 76 65 60 Polyester 65, Cotton 35 142 4L White Princess fork 1pc 1 54056 47853172 70.99 SGD
Shipped after 2018-06-04
49 33 single yarn poplin 74 65 58 Polyester 65, Cotton 35 138 EL White Princess fork 1pc 1 54056 47853215 70.99 SGD
Shipped after 2018-06-04
11 33 single yarn poplin 74 65 58 Polyester 65, Cotton 35 138 EL White Princess fork 1pc 1 54056 47853267 70.99 SGD
Shipped after 2018-06-04
49 33 single yarn poplin 70 61 54 Polyester 65, Cotton 35 130 L White Princess fork 1pc 1 54056 47853197 -
Discontinued
[x]
49 33 single yarn poplin 72 63 56 Polyester 65, Cotton 35 134 LL White Princess fork 1pc 1 54056 47853206 -
Discontinued
[x]
11 33 single yarn poplin 72 63 56 Polyester 65, Cotton 35 134 LL White Princess fork 1pc 1 54056 47853251 70.99 SGD
In stock
40 33 single yarn poplin 70 61 54 Polyester 65, Cotton 35 130 L White Princess fork 1pc 1 54056 47853145 70.99 SGD
In stock
70 33 single yarn poplin 72 63 56 Polyester 65, Cotton 35 134 LL White Princess fork 1pc 1 54056 47853102 70.99 SGD
Shipped after 2018-06-04
70 33 single yarn poplin 76 65 60 Polyester 65, Cotton 35 142 4L White Princess fork 1pc 1 54056 47853127 -
Discontinued
[x]
49 33 single yarn poplin 76 65 60 Polyester 65, Cotton 35 142 4L White - 1pc 1 54056 47853224 70.99 SGD
Shipped after 2018-06-04
11 33 single yarn poplin 76 65 60 Polyester 65, Cotton 35 142 4L White Princess fork 1pc 1 54056 47853276 70.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Motorcycle commuting
1
From Japan
On 2018-03-08 14:52:58
Since it has no seam allowance when it comes out for cleaning, it has become impossible to wear Hotslete. Products that can not be worn for 2 weeks
This review is about item#47853102.
For light work
5
From Japan
On 2018-01-22 03:34:55
I was looking for affordable items to put on during light work. I feel it is worth more than the price. I like being warm and easy to move when doing light work in the warehouse. I feel bothering when I move due to the material, is it acceptable? Because it is a cheap commodity, I will buy it as necessary.
This review is about item#47853102.
Civil engineering work overall During heavy equipment operation
5
From Japan
On 2018-01-18 09:44:11
It is very warm and easy to work with. I am satisfied also with functional aspects such as pockets.
This review is about item#47853267.
For work in a cold district
5
From Japan
On 2018-01-07 16:42:10
It is very warm. Velcro straps are extremely convenient and easy to use. I think that making it is also a good product more expensive than the price.
This review is about item#47853181.
Everyday clothes on the go
3
From Japan
On 2017-12-26 17:41:01
It's durable because the fabric is thick, so it's warm since it's fluffy
This review is about item#47853276.
work
5
From Japan
On 2017-12-09 09:28:20
It is handy cheaper than others Thank you very much I will use it if I have another opportunity
This review is about item#47853267.
Used for morning and evening cold weather
5
From Japan
On 2015-11-04 17:09:22
Light and warm.
This review is about item#47853224.
Winter clothes of driver and lift crew
4
From Japan
On 2014-12-08 16:56:14
I am worried about the cuff's Velcro, but I am satisfied that I can purchase it cheaply. It is light and easy to work with.
This review is about item#47853233.