Buy more than* S$200* and get FREE SHIPPING

Strong Absorbing Water Cloth,Super Micro

4.50 (2)
Dimension (mm)
320x700
Material
80% Nylon, 20% Polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 03109 47855683 12.99 SGD
Shipped after 2018-04-25
X1 pieces of blue, x1 pink sheets 1Set(2Sheet) 1 3110 47855692 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wipe up car wash
4
From Japan
On 2016-10-03 16:49:49
The water absorbency is satisfactory, but the product itself is large and it is difficult to wash the seams.
This review is about item#47855683.
During car washing "
5
From Japan
On 2014-07-29 14:30:45
At first I thought that it would not be different from what is common, but it was different. I was surprised at the early water absorption capacity. It's a soft texture for the car, it's good!
This review is about item#47855692.

Related Products