Buy more than* S$200* and get FREE SHIPPING

Safety Cord

Caution
Not available to storage a narrow case like a screwdriver holder.
Compatible Diameter (mm)
8 to 10
Maximum Extension (mm)
1430
Natural Length (mm)
665
Working Load (kg)
1
Material
Nylon
Accessories
Allen, sleeve, fasteners
...see all>
Product Options
ADD TO CART
Code Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 10 Black 1PC 1 DT-ST-09BK 48341553 18.99 SGD
In stock
About10 Navy 1PC 1 DT-ST-09NB 48341571 18.99 SGD
In stock
ADD TO CART

Related Products