Buy more than* S$200* and get FREE SHIPPING

Belt Supporter

4.50 (2)
Compatible Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 DT-SAL-BK 48341614 34.99 SGD
In stock
(Supporters) 140x700x35 Black Polyester 1PC 1 DT-SA-BK 48341632 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Safety belt cushion
5
From Japan
On 2018-03-20 06:33:50
Because the type of tool changes in each environment depending on the work environment, the type of safety belt also changes, but the type of supporter changes according to the total tool weight.
This review is about item#48341614.
Aerial work
4
From Japan
On 2015-12-23 16:05:43
You may fit your waist.
This review is about item#48341632.

Related Products