Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack

2.67 (3)
Depth (mm)
150
Dimensions (Height H x Width W x Depth D) (mm)
255x90x80
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-14-BK 48341657 11.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Hip tool and uses of electrical work.
3
From Japan
On 2015-06-04 08:09:52
I have used enough at the moment but is a feeling of use of Nari price.
This review is about item#48341657.
Painting
3
From Japan
On 2015-03-14 14:58:28
From new or hard for a little hesitation to use
This review is about item#48341657.
welding
2
From Japan
On 2014-11-22 09:47:12
pliers Monkey I wonder if so inappropriate
This review is about item#48341657.

Related Products